Skip Content

Black Hydration Pack, 70 oz./2L Capacity, Depth 2-3/4", Length 16-1/4", Width 7" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Hydration Pack, 70 oz./2L Capacity, Depth 2-3/4", Length 16-1/4", Width 7"

Price $232.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24M872
  • Mfr. Model # 713852608934
  • UNSPSC # 49121510
  • Catalog Page # N/A
  • Shipping Weight 5.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydration Pack
  • Capacity 70 oz./2L
  • Depth 2-3/4"
  • Length 16-1/4"
  • Width 7"
  • Material Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Color Black
  • Features Omega(R) Water Beast(TM) Reservoir, Big Bite(TM) Valve Made of Self-Sealing Silicone Plus Bite Valve Cover, Hydrolock(TM) for Easy, One-Handed On/Off Water Flow on Drink Tube, Hydrolink(TM) Modularity, Allows for a Quick and Easy Transition of Components as Missions or Environments Change, Dynamic Suspension(TM) Harness, 15mm EVA Foam Padding, and a Removable Waist Belt Maximize Load Stability, Enough Internal Volume for a Quick Overnight Trip or Taking Work To and From the Office, Large Organization Pocket for all Business and Travel Needs, Overflow Compartment allows for Quick and Easy Access to Extra Gear, Fleece-Lined Comm Pocket with External Zipper for Easy Access to Phone, Wallet, MP3 and Digital Camera, Polyurethane Water Resistant Zipper Protects Laptop from the Elements, Adjustable Length Elastic Sternum Strap, Compression Straps Can Be Tucked Out of the Way for Easier Access to Main Compartment, Hook-and-Loop Strap Management System, 10mm EVA Foam Padded Laptop Compartment that Doubles as a Reservoir Pocket, is Separate from the Main Pack and Provides Quick and Easy Access, (2) Zippered Side Pockets for Bottle and Power Cords, Security Stash Pocket for Important Travel Documents Located In the Overflow Compartment, Internal Fleece-Lined Glasses Pocket In Main Compartment, Add and Remove Name Tags and Unit Badges Quickly with Integrated Hook-and-Loop Panel, 1680D Ballistic Nylon on Boot and Other High Abrasion Areas
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.