Skip Content

Foliage Hydration Pack, 100 oz./3L Capacity, Depth 3", Length 17-1/4", Width 7" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Foliage Hydration Pack, 100 oz./3L Capacity, Depth 3", Length 17-1/4", Width 7"

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 24M848
  • Mfr. Model # 74050
  • UNSPSC # 49121510
  • Catalog Page # N/A
  • Catalog Group # G6212
  • Shipping Weight 4.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An Air Director™ back panel and 500D Cordura® Fabric make this pack ideal for lengthy missions . Includes the 100-oz. (3 L) Mil Spec Antidote™ Long Reservoir with Quick Link™ Exit Port, multiple drink tube exit ports for routing over shoulder or under arm, noiseless zipper pulls and an insulated drink tube cover.

View More

Technical Specs

  • Item Hydration Pack
  • Capacity 100 oz./3L
  • Depth 3"
  • Length 17-1/4"
  • Width 7"
  • Material Nylon Pack, Thermoplastic Polyurethane Film Reservoir
  • Color Foliage
  • Features Omega(R) Water Beast(TM) Reservoir-Warranted for the Lifetime of the Product, Big Bite(TM) Valve Made of Self-Sealing Silicone Plus Bite Valve Cover, Hydrolock(TM) for Easy, One-Handed On/Off Water Flow on Drink Tube, Hydrolink(TM) Modularity, allows for a Quick and Easy Transition of Components as Missions or Environments Change, Side-Release Buckles for Quick Release from Shoulder Harness, Compression Straps and Waist Belt, Zippered Back Panel Access Makes Loading a Full Reservoir Easy, 2 In. (51mm) Padded, Removable Waist Belt Incorporates a Lower Compression System for Better Fit, Upper and Lower Compression Straps, Elastic Drawstring Pocket In Main Storage Compartment Can accomodate a Second Reservoir, Lower Drink Tube Exit Ports for Under Arm Tube Routing, Insulated Drink Tube Cover to Maintain Water Temperature and Protect Tube from Harmful UV Rays, D-Rings and Webbing Loops for Tube Management, Adjustable Length Elastic Sternum Strap, Hook-and-Loop Strap Management, Noiseless Zipper Pulls, Glasses, Goggles and NVG Pocket with External Access, MOLLE Attachment System Integrated to Bottom of Boot, Zippered Mesh Pocket In Main Storage Compartment for Keys, Clips, etc., Add or Remove Name Tags and Unit Badges Quickly with Integrated Hook-and-Loop Panel, Nylon Webbing with Hanger Loop, Grommet Drain Holes Located at Bottom of Each Pocket and Compartment, Lightweight, Durable 500D Cordura(R) Fabric
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.