Skip Content

Tire Bead Sealer,1 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tire Bead Sealer, 1 qt.

Price $36.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EKX3
  • Mfr. Model # 12-090
  • UNSPSC # 25172504
  • Catalog Page # 1366
  • Shipping Weight 3.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTire Bead Sealer
  • Size1 qt.
  • Container TypeCan with Brush Top
  • Flammable / Non FlammableNon Flammable
  • FeaturesPrevent Bead Leaks and Eases Tire Installation
  • Used ForTires
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

wheels

the rims i have are pitted somewhat. i am looking for a liquid rubber to help the pitted rim to seal with the tire. do you feel this product will benifit me in this application? Thanks for your help!
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about rodreel is loaded.
Additional information about rodreel could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 1EKX3 is a bead sealer that will be effective on small pits and discrepancies along the rim. Depending on the material that the rim is made from (alloy or chrome plated), it is possible to sometimes “wire brush” the rim lip clean and apply a primer, then the bead sealer. Most of the potential success of this depends on the depth and number of pits; if they are to numerous and too deep, the rim will need replacement.

Thank you for using Grainger Ask and Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:42:33.893-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EKX3, prod, sort_default
1 of 1
  • 2015-07-05T20:42:33.979-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EKX3, prod, sort_default
1 of 1