Skip Content

Chromatography Funnel Set,Assorted,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chromatography Funnel Set, Assorted, PK5

Price $143.10 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3MLD6
  • Mfr. Model # CF-3000-5
  • UNSPSC # 40141735
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChromatography Funnel Set
  • CapacityVarious
  • Funnel MaterialHigh-Density Polyethylene
  • Funnel Top IDVarious
  • Funnel Max ODVarious
  • Stem ODVarious
  • Stem Length Below StopcockVarious
  • Stem LengthVarious
  • ColorWhite
  • Special Features1 Each of 60 mL (CF-60) 68mm OD, 9mm x 20mm stem, 65mm H; 120 mL (CF-120) 88mm OD, 9mm x 22mm stem, 95mm H; 240 mL (CF-240) 108mm OD, 12mm x 39mm stem, 115mm H; 960 mL (CF-960) 168mm OD, 16mm x 50mm stem, 175mm H; Wide Neck 960 mL (CF-960WN) 168mm OD, 24mm x 70mm stem, 185mm H; Includes Perforated Sides and a Closed Stem, Which Allow Solvent to Flow Down the Column Wall Without Disturbing Silica Gel. Funnels Are Spark-Proof, Rustproof, Dent-Proof and Boil-Proof.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Israel and South Korea.

  • This item is restricted for international sale.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.