Skip Content

Pipe Grab,Cast Iron,2500 Lbs. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Grab, Cast Iron, 2500 Lbs.

Price $1,167.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NVX9
  • Mfr. Model # C-12
  • UNSPSC # 24101618
  • Catalog Page # 1476
  • Shipping Weight 122.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Grab
  • MaterialCast Iron
  • Pipe Outside Diameter13-3/16"
  • Overall Width18"
  • Overall Height32"
  • Bail Opening Height2-3/8"
  • Bail Opening Width1-11/16"
  • Capacity2500 lb.
  • Material Above the Bail Opening5/8"
  • StandardsASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pipe Grabs
Designed for cast-iron or steel pipe. Outriggers help stabilize pipe. No blocking required.
Pipe Tongs and Grabs
• Comply with ASME standards

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.