Skip Content

Pallet Lifter,Std Fixed Fork,3T,L48" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pallet Lifter, Std Fixed Fork, 3T, L48"

Price $6,062.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TAE3
  • Mfr. Model # 90-3-48
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 871.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPallet Lifter
  • Capacity6000 lb.
  • Fork Height2-1/2"
  • Fork Length48"
  • Fork Width4-1/2"
  • Fork Spacing18"
  • Bail Center of Gravity24"
  • Bail Opening Height7"
  • Bail Opening Width6-1/8"
  • Headroom61-1/2"
  • Material Above the Bail Opening1-1/2"
  • Overall Width27"
  • StandardsASME
  • Throat Height48"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.