Skip Content

Manual Release Hook, 41-5/32", 10 ton, Opening Height Above Lift Arm 2-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manual Release Hook, 41-5/32", 10 ton, Opening Height Above Lift Arm 2-1/4"

Price $3,320.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NVL2
  • Mfr. Model # RR-10
  • UNSPSC # 24101616
  • Catalog Page # 1340
  • Shipping Weight 250.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manual Release
Rope guide allows rigging to be easily released when hook is above or beside operator.
Remote Releasing Hooks
• Comply with ASME standards
Release rigging from securely placed load from a safe distance. Design prevents unintended release. Rated capacity can be lifted from lift arm or hook.

View More

Technical Specs

  • Item Manual Release Hook
  • Capacity 10 ton
  • Opening Height Above Lift Arm 2-1/4"
  • Opening Width Above Lift Arm 2"
  • Eye Hook Opening 2-5/64"
  • Overall Height 41-5/32"
  • Min. Lifting Sling Rope Dia. 1-1/4"
  • Min. Load Basket/Choker 230 lb./115 lb.
  • Max. Rigging Weight Basket/Choker 100 lb./50 lb.
  • Body Dimensions 32-1/8"H x 11"W x 6-5/16"D
  • Bail Opening Height 7"
  • Bail Opening Width 4"
  • Bail Width 1-1/4"
  • Material Above the Bail Opening 2"
  • Lifting Arm Height 1-3/4"
  • Required Lifting Sling Type Wire Rope Eye and Eye Sling
  • Standards ASME
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.