Skip Content

Manual Release Hook,5T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Manual Release Hook, 5T

CALDWELL

Price: $3,169.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 3 business days from supplier
  • Item # 5NVL1
  • Mfr. Model # RR-5
  • UNSPSC # 24101616
  • Catalog Page # 1446
  • Shipping Weight 115.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemManual Release Hook
  • Capacity5 ton
  • Opening Height Above Lift Arm1-53/64"
  • Opening Width Above Lift Arm1-1/2"
  • Eye Hook Opening1-23/64"
  • Overall Height36-13/32"
  • Min. Lifting Sling Rope Dia.7/8"
  • Min. Load Basket/Choker230 lb./115 lb.
  • Max. Rigging Weight Basket/Choker60 lb./30 lb.
  • Body Dimensions30-3/4"H x 11-1/8"W x 5"D
  • Bail Opening Height7"
  • Bail Opening Width4"
  • Bail Width1-1/4"
  • Material Above the Bail Opening2"
  • Lifting Arm Height1-1/2"
  • Required Lifting Sling TypeWire Rope Eye and Eye Sling
  • StandardsASME
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Manual Release
Rope guide allows rigging to be easily released when hook is above or beside operator.
Remote Releasing Hooks
• Comply with ASME standards
Release rigging from securely placed load from a safe distance. Design prevents unintended release. Rated capacity can be lifted from lift arm or hook.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.