Skip Content

Electrical Calculator,8-1/4 x 6 In,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electrical Calculator, 8-1/4 x 6 In, LCD

Price $126.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34F811
  • Mfr. Model # 5070
  • UNSPSC # 44101801
  • Catalog Page # 1105
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEC-based calculator provides wire and conduit sizes, voltage drops, and is updatable for code changes.

View More

Technical Specs

  • Item Electrical Calculator
  • Type Portable
  • Length 8-1/4"
  • Width 6"
  • Depth 1-1/4"
  • Display Digits 8
  • Display LCD
  • Display Dimensions 1/2 H x 2-1/4" W
  • Functions Wire Types, HP Motor, Dual Element Fuse, HP Theoretical, Set, Inverse Time, Integrated Voltage Drop, Overload, Length, Preferences, Electrical Units, Motor Full-Load AMPs, Fuse, Breaker, Wire and Conduit Sizes
  • Application For Electrical Contractors, Designers, Engineers, Electricians, Maintenance, Inspectors, Planners, Builders and Lighting Specialists: Compliant with 2011, 2008, 2005, 2002, 1999 and 1996 NEC
  • Characteristics Updateable Electrical Code Calculator
  • Power Supply (1) CR-2016 Battery
  • Includes Protective Hard Case with Soft-Grip and Tough 360 Degrees Flip-Top Cover, Battery, and User Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.