Skip Content

Welding Gloves,Stick,Universal,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Welding Gloves, Stick, Universal, PR

CAIMAN

Price: $37.65 / pair

Please sign in or register to access lists

  • Item # 9V210
  • Mfr. Model # 1448
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H0726
  • Shipping Weight 1.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemWelding Gloves
  • ApplicationStick
  • Leather Palm TypeSplit
  • Palm MaterialLeather
  • Grade of LeatherAluminized
  • Back MaterialAluminized Split Leather
  • Length13"
  • Lining MaterialAerofoam(TM)
  • Stitching MaterialKevlar(R)
  • ColorBlack/Yellow
  • SizeUniversal
  • CuffSelf Hemmed
  • Cuff MaterialAluminized Split Leather
  • CutClute
  • DesignThumb Style
  • Thumb StyleWing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Welder’s Gloves feature AeroFoam™ insulation with HeatFlect™ reflects radiant heat to keep your hands safe on the job. Premium side-split cowhide with an exclusive thumb design and a reinforced and supported index thumb and palm ensure your hands have the protection they need during welding applications. Sewn with 100% Kevlar®. Available in black, size large.

Ultra Welder’s Gloves provide you with all the protection you need for any welding application

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.