Skip Content

Steel Wiring Device Retainer, For Use With Drywall, Tile and Panel Walls close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Wiring Device Retainer, For Use With Drywall, Tile and Panel Walls

Price $1.44 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KXD1
  • Mfr. Model # RLC
  • UNSPSC # 39121303
  • Catalog Page # 411
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this device leveler and retainer for oversize wall openings. In addition to preventing broken cover panes, it prevents the device from being pushed back in the wall. It makes a floating device rigid.

View More

Technical Specs

  • Item Wiring Device Retainer
  • Sub-Category Mounting Accessories
  • Material Steel
  • Color Silver
  • For Use With Drywall, Tile and Panel Walls
  • Function Prevents Device From Being Pushed Back into Oversize Wall Openings
  • Characteristics Prevents Broken Cover Plates and Makes Floating Device Rigid and Level
  • Standards UL, cUL For Positioning Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by This is a life saver! I work in a hospital and every box is to far in the wall to allow the switch or plug to fit tight against the box. so after repeated pluging and unpluging the outlet will get lose. you don't have to remove the switch or outlet to instal. simply remove the cover losen the screws on the outlet, slide it in behind the tabs and tighten the screws. if the wall is very bad you can use two, one in from each side. this is a life saver. you can use it on singles, doubles and quads. July 2, 2014
Rated 4 out of 5 by If you're looking for a product that fixes a loose outlet it does the job. The outlet I was working on had no support on top or bottom of outlet and would go into the wall if used. I bought two of them and now the outlet can be used. Would of given it a 5 star rating if the product was thicker. February 18, 2013
  • 2016-05-02 T01:40:10.423-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2KXD1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.