Skip Content

 
U Bolt With Nuts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U Bolt With Nuts


Technical Specs

  • Material of ConstructionSteel 
  • ItemU Bolt With Nuts 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
150M0100PL
1
435
1/4"

$2.58 / each

U Bolt w/ Nuts,1 In,435 lb Max Load
Catalog Page #  3939 

Price $2.58 / each

Technical Specs

  • Material of ConstructionSteel
  • Pipe Size (In.)1
  • ItemU Bolt With Nuts
  • Max. Load (Lb.)435
  • Rod Size1/4"
150M0150PL
1-1/2
1090
3/8"

$3.80 / each

U Bolt w/ Nuts,1 1/2 In,1090 lb Max Load
Catalog Page #  3939 

Price $3.80 / each

Technical Specs

  • Material of ConstructionSteel
  • Pipe Size (In.)1-1/2
  • ItemU Bolt With Nuts
  • Max. Load (Lb.)1090
  • Rod Size3/8"
150M0125PLGR
1-1/4
1090
3/8"

$2.19 / each

U Bolt w/ Nuts,1 1/4 In,1090 lb Max Load
Catalog Page #  3939 

Price $2.19 / each

Technical Specs

  • Material of ConstructionSteel
  • Pipe Size (In.)1-1/4
  • ItemU Bolt With Nuts
  • Max. Load (Lb.)1090
  • Rod Size3/8"
150M0050PL
1/2
435
1/4"

$1.77 / each

U Bolt w/ Nuts,1/2 In,435 lb Max Load
Catalog Page #  3939 

Price $1.77 / each

Technical Specs

  • Material of ConstructionSteel
  • Pipe Size (In.)1/2
  • ItemU Bolt With Nuts
  • Max. Load (Lb.)435
  • Rod Size1/4"
150M0200PL
2
1090
3/8"

$4.01 / each

U Bolt w/ Nuts,2 In,1090 lb Max Load
Catalog Page #  3939 

Price $4.01 / each

Technical Specs

  • Material of ConstructionSteel
  • Pipe Size (In.)2
  • ItemU Bolt With Nuts
  • Max. Load (Lb.)1090
  • Rod Size3/8"
150M0250PL
2-1/2
2020
1/2"

$6.53 / each

U Bolt w/ Nuts,2 1/2 In,2020 lb Max Load
Catalog Page #  3939 

Price $6.53 / each

Technical Specs

  • Material of ConstructionSteel
  • Pipe Size (In.)2-1/2
  • ItemU Bolt With Nuts
  • Max. Load (Lb.)2020
  • Rod Size1/2"
150M0300PL
3
2020
1/2"

$6.92 / each

U Bolt w/ Nuts,3 In,2020 lb Max Load
Catalog Page #  3939 

Price $6.92 / each

Technical Specs

  • Material of ConstructionSteel
  • Pipe Size (In.)3
  • ItemU Bolt With Nuts
  • Max. Load (Lb.)2020
  • Rod Size1/2"
150M0075PL
3/4
435
1/4"

$1.92 / each

U Bolt w/ Nuts,3/4 In,435 lb Max Load
Catalog Page #  3939 

Price $1.92 / each

Technical Specs

  • Material of ConstructionSteel
  • Pipe Size (In.)3/4
  • ItemU Bolt With Nuts
  • Max. Load (Lb.)435
  • Rod Size1/4"
150M0400PL
4
2020
1/2"

$7.33 / each

U Bolt w/ Nuts,4 In,2020 lb Max Load
Catalog Page #  3939 

Price $7.33 / each

Technical Specs

  • Material of ConstructionSteel
  • Pipe Size (In.)4
  • ItemU Bolt With Nuts
  • Max. Load (Lb.)2020
  • Rod Size1/2"