Skip Content

 
Tubing Strut Clip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tubing Strut Clip


Technical Specs

  • Material of ConstructionPolyamide 
  • ItemTubing Strut Clip 
Pipe Size (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
Pipe Size (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
TSMI0100
1

$3.14 / each

Enter location to check availability
Tubing Strut Clip,Size 1 In
Catalog Page #  NA

Price $3.14 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)1
  • ItemTubing Strut Clip
TSM0112
1

$4.60 / each

Enter location to check availability
Tubing Strut Clip,Size 1 In
Catalog Page #  NA

Price $4.60 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)1
  • ItemTubing Strut Clip
TSMI0162
1-1/2

$6.56 / each

Enter location to check availability
Tubing Strut Clip,Size 1 1/2 In
Catalog Page #  NA

Price $6.56 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)1-1/2
  • ItemTubing Strut Clip
TSM0162
1-1/2

$5.77 / each

Enter location to check availability
Tubing Strut Clip,Size 1 1/2 In
Catalog Page #  NA

Price $5.77 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)1-1/2
  • ItemTubing Strut Clip
TSMI0137
1-1/4

$4.26 / each

Enter location to check availability
Tubing Strut Clip,Size 1 1/4 In
Catalog Page #  NA

Price $4.26 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)1-1/4
  • ItemTubing Strut Clip
TSM0137
1-1/4

$5.09 / each

Enter location to check availability
Tubing Strut Clip,Size 1 1/4 In
Catalog Page #  NA

Price $5.09 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)1-1/4
  • ItemTubing Strut Clip
TSMI0062
1/2

$2.31 / each

Enter location to check availability
Tubing Strut Clip,Size 1/2 In
Catalog Page #  NA

Price $2.31 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)1/2
  • ItemTubing Strut Clip
TSM0062
1/2

$2.94 / each

Enter location to check availability
Tubing Strut Clip,Size 1/2 In
Catalog Page #  NA

Price $2.94 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)1/2
  • ItemTubing Strut Clip
TSM0087
3/4

$3.77 / each

Enter location to check availability
Tubing Strut Clip,Size 3/4 In
Catalog Page #  NA

Price $3.77 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)3/4
  • ItemTubing Strut Clip
TSMI0075
5/8

$3.51 / each

Enter location to check availability
Tubing Strut Clip,Size 5/8 In
Catalog Page #  NA

Price $3.51 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)5/8
  • ItemTubing Strut Clip
TSM0075
5/8

$4.51 / each

Enter location to check availability
Tubing Strut Clip,Size 5/8 In
Catalog Page #  NA

Price $4.51 / each

Technical Specs

  • Material of ConstructionPolyamide
  • Pipe Size (In.)5/8
  • ItemTubing Strut Clip
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More