Skip Content

Superklip Tube And Pipe Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Superklip Tube And Pipe Clamp

Price $2.72 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RVA1
  • Mfr. Model # 389008
  • UNSPSC # 40141725
  • Catalog Page # 3936
  • Shipping Weight 0.03 lbs.
Country of Origin SwitzerlandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTube And Pipe Clamp
  • TypeSuperklip
  • Pipe Size (In.)1
  • Tube Size (In.)1-1/4
  • Max. Load (Lb.)67
  • Material of ConstructionNon Metallic
  • Length (In.)2-1/8
  • Width (In.)11/16
  • Metal DetectableNo
  • Description/Special FeaturesCloses and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Superklip Tube and Pipe Clamps
Push the tube into the clamp to close and lock the pipe into place. Fasten with wood screw, dual-threaded screw with or without collar, nail with collar, or 1/4" threaded rod. Nonmetallic construction is UV resistant and suitable for outdoor applications. White color.
Tube and Pipe Clamps

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Other vendors have a flange and mounting bracket so these will thread into 3/8" all thread rod. Is there an option for these?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Curlycastle is loaded.
Additional information about Curlycastle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

At this time the vendor is not offering any mounting accessories for this item.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T19:49:44.336-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RVA1, prod, sort_default
1 of 1
  • 2015-09-04T19:49:44.338-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RVA1, prod, sort_default
1 of 1