Skip Content

 
Strut Pipe Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strut Pipe Clamp

CADDY


Technical Specs

  • ItemStrut Pipe Clamp 
BrandCADDY 
Material of Construction
Please Select
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Type
Please Select
Select items to compareView Compare
26 Products
Compare /
Item #
Mfr.
Model #
Material of Construction
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Type
Availability
Price
Qty
RIGD0100S4
304 Stainless Steel
1
600
1.315"
Heavy Duty

$7.48 / each

Strut Pipe Clamp,Size 1 In
Catalog Page #  3934 

Price: $7.48 / each

Technical Specs

  • Material of Construction304 Stainless Steel
  • Pipe Size (In.)1
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)600
  • Rod Size1.315"
  • TypeHeavy Duty
RIGD0150S4
304 Stainless Steel
1-1/2
800
1.90"
Heavy Duty

$14.55 / each

Strut Pipe Clamp,Size 1 1/2 In
Catalog Page #  3934 

Price: $14.55 / each

Technical Specs

  • Material of Construction304 Stainless Steel
  • Pipe Size (In.)1-1/2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size1.90"
  • TypeHeavy Duty
RIGD0125S4
304 Stainless Steel
1-1/4
600
1.66"
Heavy Duty

$8.21 / each

Strut Pipe Clamp,Size 1 1/4 In
Catalog Page #  3934 

Price: $8.21 / each

Technical Specs

  • Material of Construction304 Stainless Steel
  • Pipe Size (In.)1-1/4
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)600
  • Rod Size1.66"
  • TypeHeavy Duty
RIGD0050S4
304 Stainless Steel
1/2
400
0.84"
Heavy Duty

$5.96 / each

Strut Pipe Clamp,Size 1/2 In
Catalog Page #  3934 

Price: $5.96 / each

Technical Specs

  • Material of Construction304 Stainless Steel
  • Pipe Size (In.)1/2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)400
  • Rod Size0.84"
  • TypeHeavy Duty
RIGD0200S4
304 Stainless Steel
2
800
2.375"
Heavy Duty

$14.55 / each

Strut Pipe Clamp,Size 2 In
Catalog Page #  3934 

Price: $14.55 / each

Technical Specs

  • Material of Construction304 Stainless Steel
  • Pipe Size (In.)2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size2.375"
  • TypeHeavy Duty
RIGD0250S4
304 Stainless Steel
2-1/2
800
2.875"
Heavy Duty

$16.60 / each

Strut Pipe Clamp,Size 2 1/2 In
Catalog Page #  3934 

Price: $16.60 / each

Technical Specs

  • Material of Construction304 Stainless Steel
  • Pipe Size (In.)2-1/2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size2.875"
  • TypeHeavy Duty
RIGD0300S4
304 Stainless Steel
3
800
3.50"
Heavy Duty

$18.15 / each

Strut Pipe Clamp,Size 3 In
Catalog Page #  3934 

Price: $18.15 / each

Technical Specs

  • Material of Construction304 Stainless Steel
  • Pipe Size (In.)3
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size3.50"
  • TypeHeavy Duty
RIGD0075S4
304 Stainless Steel
3/4
600
1.05"
Heavy Duty

$6.97 / each

Strut Pipe Clamp,Size 3/4 In
Catalog Page #  3934 

Price: $6.97 / each

Technical Specs

  • Material of Construction304 Stainless Steel
  • Pipe Size (In.)3/4
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)600
  • Rod Size1.05"
  • TypeHeavy Duty
RIGD0400S4
304 Stainless Steel
4
1000
4.0"
Heavy Duty

$25.50 / each

Strut Pipe Clamp,Size 4 In
Catalog Page #  3934 

Price: $25.50 / each

Technical Specs

  • Material of Construction304 Stainless Steel
  • Pipe Size (In.)4
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)1000
  • Rod Size4.0"
  • TypeHeavy Duty
COPC0100CP
Copper Electro Plated Steel
1
600
1-1/8"
Copper Tubing

$3.36 / each

Copper Tubing Strut Clamp,Size 1 In
Catalog Page #  3934 

Price: $3.36 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)1
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)600
  • Rod Size1-1/8"
  • TypeCopper Tubing
COPC0150CP
Copper Electro Plated Steel
1-1/2
600
1-5/8"
Copper Tubing

$4.21 / each

Copper Tubing Strut Clamp,Size 1 1/2 In
Catalog Page #  3934 

Price: $4.21 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)1-1/2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)600
  • Rod Size1-5/8"
  • TypeCopper Tubing
COPC0125CP
Copper Electro Plated Steel
1-1/4
600
1-3/8"
Copper Tubing

$4.00 / each

Copper Tubing Strut Clamp,Size 1 1/4 In
Catalog Page #  3934 

Price: $4.00 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)1-1/4
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)600
  • Rod Size1-3/8"
  • TypeCopper Tubing
COPC0050CP
Copper Electro Plated Steel
1/2
400
5/8"
Copper Tubing

$2.72 / each

Copper Tubing Strut Clamp,Size 1/2 In
Catalog Page #  3934 

Price: $2.72 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)1/2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)400
  • Rod Size5/8"
  • TypeCopper Tubing
COPC0200CP
Copper Electro Plated Steel
2
800
2-1/8"
Copper Tubing

$5.05 / each

Copper Tubing Strut Clamp,Size 2 In
Catalog Page #  3934 

Price: $5.05 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size2-1/8"
  • TypeCopper Tubing
COPC0250CP
Copper Electro Plated Steel
2-1/2
800
2-5/8"
Copper Tubing

$5.60 / each

Copper Tubing Strut Clamp,Size 2 1/2 In
Catalog Page #  3934 

Price: $5.60 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)2-1/2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size2-5/8"
  • TypeCopper Tubing
COPC0300CP
Copper Electro Plated Steel
3
800
3-1/8"
Copper Tubing

$6.15 / each

Copper Tubing Strut Clamp,Size 3 In
Catalog Page #  3934 

Price: $6.15 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)3
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size3-1/8"
  • TypeCopper Tubing
COPC0075CP
Copper Electro Plated Steel
3/4
400
7/8"
Copper Tubing

$3.02 / each

Copper Tubing Strut Clamp,Size 3/4 In
Catalog Page #  3934 

Price: $3.02 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)3/4
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)400
  • Rod Size7/8"
  • TypeCopper Tubing
RIGD0100EG
Electro-Galvanized Steel
1
600
1.315"
Heavy Duty

$1.90 / each

Strut Pipe Clamp,Size 1 In
Catalog Page #  NA

Price: $1.90 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)1
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)600
  • Rod Size1.315"
  • TypeHeavy Duty
RIGD0150EG
Electro-Galvanized Steel
1-1/2
800
1.90"
Heavy Duty

$2.78 / each

Strut Pipe Clamp,Size 1 1/2 In
Catalog Page #  NA

Price: $2.78 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)1-1/2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size1.90"
  • TypeHeavy Duty
RIGD0125EG
Electro-Galvanized Steel
1-1/4
600
1.66"
Heavy Duty

$2.14 / each

Strut Pipe Clamp,Size 1 1/4 In
Catalog Page #  NA

Price: $2.14 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)1-1/4
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)600
  • Rod Size1.66"
  • TypeHeavy Duty
RIGD0050EG
Electro-Galvanized Steel
1/2
400
0.84"
Heavy Duty

$1.61 / each

Strut Pipe Clamp,Size 1/2 In
Catalog Page #  NA

Price: $1.61 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)1/2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)400
  • Rod Size0.84"
  • TypeHeavy Duty
RIGD0200EG
Electro-Galvanized Steel
2
800
2.375"
Heavy Duty

$2.90 / each

Strut Pipe Clamp,Size 2 In
Catalog Page #  NA

Price: $2.90 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size2.375"
  • TypeHeavy Duty
RIGD0250EG
Electro-Galvanized Steel
2-1/2
800
2.875"
Heavy Duty

$3.13 / each

Strut Pipe Clamp,Size 2 1/2 In
Catalog Page #  NA

Price: $3.13 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)2-1/2
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size2.875"
  • TypeHeavy Duty
RIGD0300EG
Electro-Galvanized Steel
3
800
3.50"
Heavy Duty

$3.39 / each

Strut Pipe Clamp,Size 3 In
Catalog Page #  NA

Price: $3.39 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)3
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)800
  • Rod Size3.50"
  • TypeHeavy Duty
RIGD0075EG
Electro-Galvanized Steel
3/4
600
1.05"
Heavy Duty

$1.68 / each

Strut Pipe Clamp,Size 3/4 In
Catalog Page #  NA

Price: $1.68 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)3/4
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)600
  • Rod Size1.05"
  • TypeHeavy Duty
RIGD0400EG
Electro-Galvanized Steel
4
1000
4.50"
Heavy Duty

$4.44 / each

Strut Pipe Clamp,Size 4 In
Catalog Page #  NA

Price: $4.44 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)4
  • ItemStrut Pipe Clamp
  • Max. Load (Lb.)1000
  • Rod Size4.50"
  • TypeHeavy Duty