Skip Content

 
Strut Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strut Nut


Technical Specs

  • Item Strut Nut 
  • Material Spring Steel, Polyamide 
  • Height (In.) 7/8 
  • Width (In.) 1-1/8 
Max. Load (Lb.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Max. Load (Lb.)
Price
Qty
Please use Qty box to add item(s) to cart.
SLICK250
200 for Vertical Channel, 800 for Horizontal Channel

$2.12 / each

Enter location to check availability
Catalog Page #  3513 

Price $2.12 / each

Technical Specs

  • Item Strut Nut
  • Max. Load (Lb.) 200 for Vertical Channel, 800 for Horizontal Channel
  • Material Spring Steel, Polyamide
  • Height (In.) 7/8
  • Width (In.) 1-1/8
SLICK375
450 for Vertical Channel, 1100 for Horizontal Channel

$2.08 / each

Enter location to check availability
Catalog Page #  3513 

Price $2.08 / each

Technical Specs

  • Item Strut Nut
  • Max. Load (Lb.) 450 for Vertical Channel, 1100 for Horizontal Channel
  • Material Spring Steel, Polyamide
  • Height (In.) 7/8
  • Width (In.) 1-1/8
SLICK500
550 for Vertical Channel, 1250 for Horizontal Channel

$2.11 / each

Enter location to check availability
Catalog Page #  3513 

Price $2.11 / each

Technical Specs

  • Item Strut Nut
  • Max. Load (Lb.) 550 for Vertical Channel, 1250 for Horizontal Channel
  • Material Spring Steel, Polyamide
  • Height (In.) 7/8
  • Width (In.) 1-1/8
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More