Skip Content

 
Strut Cushion Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strut Cushion Clamp


Technical Specs

  • Item Strut Cushion Clamp 
  • Type Tubing 
Pipe Size (In.)
Please Select
Material
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
20 Products
Compare /
Product #
Mfr.
Model #
Pipe Size (In.)
Material
Length (In.)
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
TCC0200CP
Electro-galvanized Steel
2.45
3.04

$4.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / each

Price $16.63 / each

Technical Specs

  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-galvanized Steel
  • Length (In.) 2.45
  • Width (In.) 3.04
CCC0037
Electro-Galvanized Steel with Polypropylene Cushion
1.39
1.562

$4.47 / each

Enter location to check availability
Catalog Page #  3514 

Price $4.47 / each

Technical Specs

  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 1.39
  • Width (In.) 1.562
CCC0075
Electro-Galvanized Steel with Polypropylene Cushion
1.77
1.562

$5.16 / each

Enter location to check availability
Catalog Page #  3514 

Price $5.16 / each

Technical Specs

  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 1.77
  • Width (In.) 1.562
CCC0112
Electro-Galvanized Steel with Polypropylene Cushion
2.46
1.562

$6.75 / each

Enter location to check availability
Catalog Page #  3514 

Price $6.75 / each

Technical Specs

  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 2.46
  • Width (In.) 1.562
CCC0150
Electro-Galvanized Steel with Polypropylene Cushion
2.84
1.562

$9.12 / each

Enter location to check availability
Catalog Page #  3514 

Price $9.12 / each

Technical Specs

  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 2.84
  • Width (In.) 1.562
CCC0212
Electro-Galvanized Steel with Polypropylene Cushion
3.58
1.562

$19.45 / each

Enter location to check availability
Catalog Page #  3514 

Price $19.45 / each

Technical Specs

  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 3.58
  • Width (In.) 1.562
CCC0262
Electro-Galvanized Steel with Polypropylene Cushion
4.08
1.562

$22.99 / each

Enter location to check availability
Catalog Page #  3514 

Price $22.99 / each

Technical Specs

  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 4.08
  • Width (In.) 1.562
CCC0312
Electro-Galvanized Steel with Polypropylene Cushion
4.58
1.562

$31.80 / each

Enter location to check availability
Catalog Page #  3514 

Price $31.80 / each

Technical Specs

  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 4.58
  • Width (In.) 1.562
CCC0412
Electro-Galvanized Steel with Polypropylene Cushion
5.95
1.562

$60.55 / each

Enter location to check availability
Catalog Page #  3514 

Price $60.55 / each

Technical Specs

  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 5.95
  • Width (In.) 1.562
CCC0125
1
Electro-Galvanized Steel with Polypropylene Cushion
2.58
1.562

$7.92 / each

Enter location to check availability
Catalog Page #  3514 

Price $7.92 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 2.58
  • Width (In.) 1.562
CCC0187
1-1/2
Electro-Galvanized Steel with Polypropylene Cushion
3-19/64
1-19/32
2-13/32

$12.81 / each

Enter location to check availability
Catalog Page #  3514 

Price $12.81 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 3-19/64
  • Height (In.) 1-19/32
  • Width (In.) 2-13/32
CCC0137
1-1/4 Copper
Electro-Galvanized Steel with Polypropylene Cushion
2.71
1.562

$8.26 / each

Enter location to check availability
Catalog Page #  3514 

Price $8.26 / each

Technical Specs

  • Pipe Size (In.) 1-1/4 Copper
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 2.71
  • Width (In.) 1.562
CCC0162
1-1/4 Pipe
Electro-Galvanized Steel with Polypropylene Cushion
2.96
1.562

$10.51 / each

Enter location to check availability
Catalog Page #  3514 

Price $10.51 / each

Technical Specs

  • Pipe Size (In.) 1-1/4 Pipe
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 2.96
  • Width (In.) 1.562
CCC0025
1/4
Electro-Galvanized Steel with Polypropylene Cushion
1-19/64
1-19/32
45/64

$3.86 / each

Enter location to check availability
Catalog Page #  3514 

Price $3.86 / each

Technical Specs

  • Pipe Size (In.) 1/4
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 1-19/64
  • Height (In.) 1-19/32
  • Width (In.) 45/64
CCC0050
1/4
Electro-Galvanized Steel with Polypropylene Cushion
1.52
1.562

$4.47 / each

Enter location to check availability
Catalog Page #  3514 

Price $4.47 / each

Technical Specs

  • Pipe Size (In.) 1/4
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 1.52
  • Width (In.) 1.562
CCC0237
2
Electro-Galvanized Steel with Polypropylene Cushion
3-57/64
1-19/32
3

$18.38 / each

Enter location to check availability
Catalog Page #  3514 

Price $18.38 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 3-57/64
  • Height (In.) 1-19/32
  • Width (In.) 3
CCC0087
3/4
Electro-Galvanized Steel with Polypropylene Cushion
1.89
1.562

$5.86 / each

Enter location to check availability
Catalog Page #  3514 

Price $5.86 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 1.89
  • Width (In.) 1.562
CCC0100
3/4
Electro-Galvanized Steel with Polypropylene Cushion
2.02
1.562

$6.35 / each

Enter location to check availability
Catalog Page #  3514 

Price $6.35 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 2.02
  • Width (In.) 1.562
CCC0062
3/8
Electro-Galvanized Steel with Polypropylene Cushion
1.64
1.562

$4.56 / each

Enter location to check availability
Catalog Page #  3514 

Price $4.56 / each

Technical Specs

  • Pipe Size (In.) 3/8
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 1.64
  • Width (In.) 1.562
CCC0450
4
Electro-Galvanized Steel with Polypropylene Cushion
6-13/32
1-19/32
5-13/64

$46.60 / each

Enter location to check availability
Catalog Page #  3514 

Price $46.60 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Strut Cushion Clamp
  • Type Tubing
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 6-13/32
  • Height (In.) 1-19/32
  • Width (In.) 5-13/64
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More