Skip Content

 
Split Ring Hanger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Split Ring Hanger


Technical Specs

  • ItemSplit Ring Hanger 
Material of Construction
Please Select
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Type
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
25 Products
Compare /
Item #
Mfr.
Model #
Material of Construction
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4550100PL
Cast Iron
1
180
3/8"
Split Ring Hanger

$5.78 / each

Split Ring Hanger,1 In,180 lb Max Load
Catalog Page #  3936 

Price $5.78 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)1
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4550150PL
Cast Iron
1-1/2
180
3/8"
Split Ring Hanger

$8.60 / each

Split Ring Hanger,1 1/2 In,180 lb Max
Catalog Page #  3936 

Price $8.60 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)1-1/2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4550125PL
Cast Iron
1-1/4
180
3/8"
Split Ring Hanger

$8.55 / each

Split Ring Hanger,1 1/4 In,180 lb Max
Catalog Page #  3936 

Price $8.55 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)1-1/4
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4550050PL
Cast Iron
1/2
180
3/8"
Split Ring Hanger

$5.33 / each

Split Ring Hanger,1/2 In,180 lb Max Load
Catalog Page #  3936 

Price $5.33 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)1/2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4550200PL
Cast Iron
2
180
3/8"
Split Ring Hanger

$10.87 / each

Split Ring Hanger,2 In,180 lb Max Load
Catalog Page #  3936 

Price $10.87 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4550250PL
Cast Iron
2-1/2
300
1/2"
Stand Off

$11.48 / each

Split Ring Hanger,Size 2 1/2 In
Catalog Page #  3936 

Price $11.48 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)2-1/2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)300
  • Rod Size1/2"
  • TypeStand Off
4550300PL
Cast Iron
3
300
1/2"
Stand Off

$13.62 / each

Split Ring Hanger,Size 3 In
Catalog Page #  3936 

Price $13.62 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)3
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)300
  • Rod Size1/2"
  • TypeStand Off
4550075PL
Cast Iron
3/4
180
3/8"
Split Ring Hanger

$5.64 / each

Split Ring Hanger,3/4 In,180 lb Max Load
Catalog Page #  3936 

Price $5.64 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)3/4
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4550037PL
Cast Iron
3/8
180
3/8"
Split Ring Hanger

$5.20 / each

Split Ring Hanger,3/8 In,180 lb Max Load
Catalog Page #  3936 

Price $5.20 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)3/8
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4550400PL
Cast Iron
4
300
1/2"
Stand Off

$14.13 / each

Split Ring Hanger,Size 4 In
Catalog Page #  3936 

Price $14.13 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)4
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)300
  • Rod Size1/2"
  • TypeStand Off
4560100CP
Copper Electro Plated Cast Iron
1
180
3/8"
Split Ring Hanger

$5.80 / each

Split Ring Hanger,1 In,180 lb Max Load
Catalog Page #  3936 

Price $5.80 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Cast Iron
  • Pipe Size (In.)1
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4560150CP
Copper Electro Plated Cast Iron
1-1/2
180
3/8"
Split Ring Hanger

$7.68 / each

Split Ring Hanger,1 1/2 In,180 lb Max
Catalog Page #  3936 

Price $7.68 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Cast Iron
  • Pipe Size (In.)1-1/2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4560125CP
Copper Electro Plated Cast Iron
1-1/4
180
3/8"
Split Ring Hanger

$6.32 / each

Split Ring Hanger,1 1/4 In,180 lb Max
Catalog Page #  3936 

Price $6.32 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Cast Iron
  • Pipe Size (In.)1-1/4
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4560050CP
Copper Electro Plated Cast Iron
1/2
180
3/8"
Split Ring Hanger

$4.87 / each

Split Ring Hanger,1/2 In,180 lb Max Load
Catalog Page #  3936 

Price $4.87 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Cast Iron
  • Pipe Size (In.)1/2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4560200CP
Copper Electro Plated Cast Iron
2
180
3/8"
Split Ring Hanger

$8.52 / each

Split Ring Hanger,2 In,180 lb Max Load
Catalog Page #  3936 

Price $8.52 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Cast Iron
  • Pipe Size (In.)2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4560075CP
Copper Electro Plated Cast Iron
3/4
180
3/8"
Split Ring Hanger

$5.12 / each

Split Ring Hanger,3/4 In,180 lb Max Load
Catalog Page #  3936 

Price $5.12 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Cast Iron
  • Pipe Size (In.)3/4
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeSplit Ring Hanger
4550100EG
Electro-Galvanized Cast Iron
1
180
3/8"
Stand Off

$2.74 / each

Split Ring Hanger,Size 1 In
Catalog Page #  3936 

Price $2.74 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Cast Iron
  • Pipe Size (In.)1
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeStand Off
4550150EG
Electro-Galvanized Cast Iron
1-1/2
180
3/8"
Stand Off

$4.77 / each

Split Ring Hanger,Size 1 1/2 In
Catalog Page #  3936 

Price $4.77 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Cast Iron
  • Pipe Size (In.)1-1/2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeStand Off
4550125EG
Electro-Galvanized Cast Iron
1-1/4
180
3/8"
Stand Off

$3.69 / each

Split Ring Hanger,Size 1 1/4 In
Catalog Page #  3936 

Price $3.69 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Cast Iron
  • Pipe Size (In.)1-1/4
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeStand Off
4550050EG
Electro-Galvanized Cast Iron
1/2
180
3/8"
Stand Off

$2.67 / each

Split Ring Hanger,Size 1/2 In
Catalog Page #  3936 

Price $2.67 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Cast Iron
  • Pipe Size (In.)1/2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeStand Off
4550200EG
Electro-Galvanized Cast Iron
2
180
3/8"
Stand Off

$6.20 / each

Split Ring Hanger,Size 2 In
Catalog Page #  3936 

Price $6.20 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Cast Iron
  • Pipe Size (In.)2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeStand Off
4550250EG
Electro-Galvanized Cast Iron
2-1/2
300
1/2"
Stand Off

$13.07 / each

Split Ring Hanger,Size 2 1/2 In
Catalog Page #  3936 

Price $13.07 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Cast Iron
  • Pipe Size (In.)2-1/2
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)300
  • Rod Size1/2"
  • TypeStand Off
4550300EG
Electro-Galvanized Cast Iron
3
300
1/2"
Stand Off

$9.06 / each

Split Ring Hanger,Size 3 In
Catalog Page #  3936 

Price $9.06 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Cast Iron
  • Pipe Size (In.)3
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)300
  • Rod Size1/2"
  • TypeStand Off
4550075EG
Electro-Galvanized Cast Iron
3/4
180
3/8"
Stand Off

$2.64 / each

Split Ring Hanger,Size 3/4 In
Catalog Page #  3936 

Price $2.64 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Cast Iron
  • Pipe Size (In.)3/4
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeStand Off
4550400EG
Electro-Galvanized Cast Iron
4
300
1/2"
Stand Off

$11.09 / each

Split Ring Hanger,Size 4 In
Catalog Page #  3936 

Price $11.09 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Cast Iron
  • Pipe Size (In.)4
  • ItemSplit Ring Hanger
  • Max. Load (Lb.)300
  • Rod Size1/2"
  • TypeStand Off