Skip Content

Split Ring Hanger,2 In,180 lb Max Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Split Ring Hanger, 2 In, 180 lb Max Load

Price $10.87 / each

Please sign in or register to access lists

Go

Ship to: 28601 (Change)

Go

Invalid Zip Code

HICKORY branch 350

  • Item # 1CWE8
  • Mfr. Model # 4550200PL
  • UNSPSC # 31162306
  • Catalog Page # 3936
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSplit Ring Hanger
  • TypeSplit Ring Hanger
  • Pipe Size (In.)2
  • Rod Size3/8"
  • Max. Load (Lb.)180
  • Material of ConstructionCast Iron
  • Length (In.)3 1/8"
  • Thread Size (In.)3/8
  • Metal DetectableYes
  • Description/Special FeaturesRecommended for The Suspension of Stationary Non-Insulated Pipe Lines
  • IncludesBolt And Nut
  • StandardsConforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Split Ring Hangers
Use for suspending stationary, noninsulated pipelines. Allow for piping runs close to ceiling or walls. Bolt and rivet are carbon steel. Meet Federal Specifications WW-H-171 (Type 25), MSS SP-58 and SP-69 (Type 12).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.