Skip Content

 
Speed Link close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Speed Link

Technical Specs

  • Item Speed Link 
  • Type Wire and Fastener 
  • Material Electro-Galvanized Steel 
Max. Load (Lb.)
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Max. Load (Lb.)
Length (In.)
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
SLD2L2BP
100

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $8.98 / each

Technical Specs

  • Item Speed Link
  • Max. Load (Lb.) 100
  • Type Wire and Fastener
  • Material Electro-Galvanized Steel
SLD2L3BP
100

$9.14 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.14 / each

Price $10.16 / each

Technical Specs

  • Item Speed Link
  • Max. Load (Lb.) 100
  • Type Wire and Fastener
  • Material Electro-Galvanized Steel
SLK2L3R2
100
112
13/64
13/64

$38.90 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $38.90 / pkg. of 2

Technical Specs

  • Item Speed Link
  • Max. Load (Lb.) 100
  • Type Wire and Fastener
  • Material Electro-Galvanized Steel
  • Length (In.) 112
  • Height (In.) 13/64
  • Width (In.) 13/64
SLK2L1R2
100
39
13/64
13/64

$29.55 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $29.55 / pkg. of 2

Technical Specs

  • Item Speed Link
  • Max. Load (Lb.) 100
  • Type Wire and Fastener
  • Material Electro-Galvanized Steel
  • Length (In.) 39
  • Height (In.) 13/64
  • Width (In.) 13/64
SLK2L2R2
100
78
13/64
13/64

$34.30 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $34.30 / pkg. of 2

Technical Specs

  • Item Speed Link
  • Max. Load (Lb.) 100
  • Type Wire and Fastener
  • Material Electro-Galvanized Steel
  • Length (In.) 78
  • Height (In.) 13/64
  • Width (In.) 13/64
SLD3L3BP
200

$12.33 / each

Enter location to check availability
Catalog Page #  3517 

Price $12.33 / each

Technical Specs

  • Item Speed Link
  • Max. Load (Lb.) 200
  • Type Wire and Fastener
  • Material Electro-Galvanized Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More