Skip Content

 
Rod Hanger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rod Hanger

CADDY


Technical Specs

  • ItemRod Hanger 
BrandCADDY 
Material of Construction
Please Select
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Type
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Material of Construction
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Type
Availability
Price
Qty
0380037EG
Electro-Galvanized Steel
4
250
3/8"
Offset Eye Socket

$1.73 / each

Offset Eye Socket Rod Hanger,Size 4 In
Catalog Page #  3937 

Price: $1.73 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)4
  • ItemRod Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeOffset Eye Socket
0370037EG
Pre-Galvanized Steel
4
250
3/8"
Eye Socket

$1.76 / each

Eye Socket Rod Hanger,Size 4 In
Catalog Page #  3937 

Price: $1.76 / each

Technical Specs

  • Material of ConstructionPre-Galvanized Steel
  • Pipe Size (In.)4
  • ItemRod Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeEye Socket
0370050EG
Pre-Galvanized Steel
8
760
1/2"
Eye Socket

$2.14 / each

Eye Socket Rod Hanger,Size 8 In
Catalog Page #  3937 

Price: $2.14 / each

Technical Specs

  • Material of ConstructionPre-Galvanized Steel
  • Pipe Size (In.)8
  • ItemRod Hanger
  • Max. Load (Lb.)760
  • Rod Size1/2"
  • TypeEye Socket
3270037PL
Steel
250
3/8"
Side Beam

$1.68 / each

Side Beam Rod Hanger,3/8 IN Rod Size
Catalog Page #  3937 

Price: $1.68 / each

Technical Specs

  • Material of ConstructionSteel
  • ItemRod Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeSide Beam