Skip Content

Rod Hanger Plate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rod Hanger Plate

CADDY


Technical Specs

  • Pipe Size (In.)
  • ItemRod Hanger Plate 
  • Max. Load (Lb.)180 
  • Rod Size3/8" 
  • TypeCeiling or Wall 
Shop Items By:Online Catalog 
Material of Construction
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material of Construction
Availability
Price
Qty
365M0037CP
Copper Plated Malleable Iron

$4.09 / each

Ceiling or Wall Rod Hanger Plate,Copper
Catalog Page #  NA

Price: $4.09 / each

Technical Specs

  • Material of ConstructionCopper Plated Malleable Iron
  • Pipe Size (In.)2
  • ItemRod Hanger Plate
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCeiling or Wall
365M0037EG
Electro-Galvanized Malleable Iron

$3.26 / each

Ceiling or Wall Rod Hanger Plate
Catalog Page #  NA

Price: $3.26 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Malleable Iron
  • Pipe Size (In.)2
  • ItemRod Hanger Plate
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCeiling or Wall
365M0037PL
Malleable Iron

$2.63 / each

Ceiling or Wall Rod Hanger Plate,Iron
Catalog Page #  NA

Price: $2.63 / each

Technical Specs

  • Material of ConstructionMalleable Iron
  • Pipe Size (In.)2
  • ItemRod Hanger Plate
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCeiling or Wall