Skip Content

Ceiling or Wall Rod Hanger Plate,Iron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ceiling or Wall Rod Hanger Plate, Iron

Price $2.71 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RUZ2
  • Mfr. Model # 365M0037PL
  • UNSPSC # 40141725
  • Catalog Page # 3940
  • Shipping Weight 0.16 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRod Hanger Plate
  • TypeCeiling or Wall
  • Pipe Size (In.)2
  • Rod Size3/8"
  • Max. Load (Lb.)180
  • Material of ConstructionCast Iron
  • Length (In.)15/32
  • Height (In.)15/32
  • Thread Size (In.)3/8
  • Metal DetectableYes
  • Description/Special FeaturesStructural Attachment To Support Hanger Rod From Ceiling Or Wall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Want to swag lamp (on chain) from antique utility looking hook from ceiling.
Like a hook that's about 1 1/2' - 2 inches tall, almost the thickness of a pencil#that looks like a fat fishing hook# to take a swag chain that holds a lamp from the ceiling.
The rod hanger plate will be screwed into a beam on the ceiling and lamp will be swagged from hook.
Picture of hook , item in catalogue ??
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about bobkoz is loaded.
Additional information about bobkoz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-GRAINGER and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:38:34.238-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RUZ2, prod, sort_default
1 of 1
  • 2015-09-03T19:38:34.240-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RUZ2, prod, sort_default
1 of 1