Skip Content

 
Rod Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rod Coupling


Technical Specs

  • Material of ConstructionElectro-Galvanized Steel 
  • ItemRod Coupling 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
0250050EG
1/2
1130
1/2

$3.15 / each

Rod Coupling,1/2 In Rod,240 lb Max Load
Catalog Page #  3940 

Price $3.15 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)1/2
  • ItemRod Coupling
  • Max. Load (Lb.)1130
  • Rod Size1/2
0250025EG
1/4
240
1/4

$0.72 / each

Rod Coupling,1/4 In Rod,240 lb Max Load
Catalog Page #  3940 

Price $0.72 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)1/4
  • ItemRod Coupling
  • Max. Load (Lb.)240
  • Rod Size1/4
0250075EG
3/4
2710
3/4

$3.32 / each

Rod Coupling,3/4 In Rod,240 lb Max Load
Catalog Page #  3940 

Price $3.32 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)3/4
  • ItemRod Coupling
  • Max. Load (Lb.)2710
  • Rod Size3/4
0250037EG
3/8
610
3/8

$2.22 / each

Rod Coupling,3/8 In Rod,240 lb Max Load
Catalog Page #  3940 

Price $2.22 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)3/8
  • ItemRod Coupling
  • Max. Load (Lb.)610
  • Rod Size3/8
0250062EG
5/8
1810
5/8

Limited Quantity Available

$1.82 / each

Rod Coupling,5/8 In Rod,240 lb Max Load
Catalog Page #  NA

Clearance Price $1.82 / each

Price $3.40 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel
  • Pipe Size (In.)5/8
  • ItemRod Coupling
  • Max. Load (Lb.)1810
  • Rod Size5/8