Skip Content

 
Plate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plate


Technical Specs

  • Pipe Size (In.)3-1/2 
  • ItemPlate 
  • Max. Load (Lb.)180 
  • Rod Size1/2" 
  • TypeCeiling or Wall 
Material of Construction
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Material of Construction
Price
Qty
Please use Qty box to add item(s) to cart.
365M0050PL
Cast Iron

$2.62 / each

Enter location to check availability
Plate,3 1/2 In,Malleable Iron
Catalog Page #  3940 

Price $2.62 / each

Technical Specs

  • Material of ConstructionCast Iron
  • Pipe Size (In.)3-1/2
  • ItemPlate
  • Max. Load (Lb.)180
  • Rod Size1/2"
  • TypeCeiling or Wall
365M0050EG
Electro-Galvanized Cast Iron

$2.62 / each

Enter location to check availability
Plate,3 1/2 In,Electro-Zinc Plated
Catalog Page #  3940 

Price $2.62 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Cast Iron
  • Pipe Size (In.)3-1/2
  • ItemPlate
  • Max. Load (Lb.)180
  • Rod Size1/2"
  • TypeCeiling or Wall
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More