Skip Content

 
Pipe Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pipe Clamp


Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber 
  • ItemPipe Clamp 
  • Rod Size3/8" 
  • TypeCushioned 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
15 Products
Compare /
Product #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Price
Qty
Please use Qty box to add item(s) to cart.
454009
180

$4.02 / each

Enter location to check availability
Cushioned Pipe Clamp,Tube Size 2 In
Catalog Page #  3937 

Price $4.02 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • ItemPipe Clamp
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCushioned
454003
180

$1.51 / each

Enter location to check availability
Cushioned Pipe Clamp,Tube Size 5/8 In
Catalog Page #  3937 

Price $1.51 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • ItemPipe Clamp
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCushioned
454011
300

$6.80 / each

Enter location to check availability
Superfix Cushioned Pipe Clamp,2 1/2 In
Catalog Page #  3937 

Price $6.80 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • ItemPipe Clamp
  • Max. Load (Lb.)300
  • Rod Size3/8"
  • TypeCushioned
454006
1
180

$2.38 / each

Enter location to check availability
Superfix Cushioned Pipe Clamp
Catalog Page #  3937 

Price $2.38 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)1
  • ItemPipe Clamp
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCushioned
454008
1-1/2
180

$3.79 / each

Enter location to check availability
Cushioned Pipe Clamp,Pipe Size 1-1/2 In
Catalog Page #  3937 

Price $3.79 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)1-1/2
  • ItemPipe Clamp
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCushioned
454007
1-1/4
180

$2.96 / each

Enter location to check availability
Cushioned Pipe Clamp,Pipe Size 1-1/4 In
Catalog Page #  3937 

Price $2.96 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)1-1/4
  • ItemPipe Clamp
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCushioned
454004
1/2
180

$2.15 / each

Enter location to check availability
Cushioned Pipe Clamp,Pipe Size 1/2 In
Catalog Page #  3937 

Price $2.15 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)1/2
  • ItemPipe Clamp
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCushioned
454001
1/4
180

$2.08 / each

Enter location to check availability
Cushioned Pipe Clamp,Pipe Size 1/4 In
Catalog Page #  3937 

Price $2.08 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)1/4
  • ItemPipe Clamp
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCushioned
454010
2
180

$5.11 / each

Enter location to check availability
Superfix Cushioned Pipe Clamp,Size 2 In
Catalog Page #  3937 

Price $5.11 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)2
  • ItemPipe Clamp
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCushioned
454012
2-1/2
300

$8.69 / each

Enter location to check availability
Superfix Cushioned Pipe Clamp,2 1/2 In
Catalog Page #  3937 

Price $8.69 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)2-1/2
  • ItemPipe Clamp
  • Max. Load (Lb.)300
  • Rod Size3/8"
  • TypeCushioned
454014
3
300

$11.35 / each

Enter location to check availability
Superfix Cushioned Pipe Clamp,Size 3 In
Catalog Page #  3937 

Price $11.35 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)3
  • ItemPipe Clamp
  • Max. Load (Lb.)300
  • Rod Size3/8"
  • TypeCushioned
454016
3-1/2
300

$13.74 / each

Enter location to check availability
Cushioned Pipe Clamp,Pipe Size 3-1/2 In
Catalog Page #  3937 

Price $13.74 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)3-1/2
  • ItemPipe Clamp
  • Max. Load (Lb.)300
  • Rod Size3/8"
  • TypeCushioned
454005
3/4
180

$2.27 / each

Enter location to check availability
Cushioned Pipe Clamp,Tube Size 1 In
Catalog Page #  3937 

Price $2.27 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)3/4
  • ItemPipe Clamp
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCushioned
454002
3/8
180

$2.08 / each

Enter location to check availability
Cushioned Pipe Clamp,Pipe Size 3/8 In
Catalog Page #  3937 

Price $2.08 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)3/8
  • ItemPipe Clamp
  • Max. Load (Lb.)180
  • Rod Size3/8"
  • TypeCushioned
454017
4
300

$13.28 / each

Enter location to check availability
Superfix Cushioned Pipe Clamp,Size 4 In
Catalog Page #  3937 

Price $13.28 / each

Technical Specs

  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Pipe Size (In.)4
  • ItemPipe Clamp
  • Max. Load (Lb.)300
  • Rod Size3/8"
  • TypeCushioned
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More