Skip Content

Superfix Cushioned Pipe Clamp,Size 4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Superfix Cushioned Pipe Clamp, Size 4 In

CADDY

Price: $13.28 / each

Please sign in or register to access lists

  • Item # 1RVD3
  • Mfr. Model # 454017
  • UNSPSC # 40141725
  • Catalog Page # 3934
  • Shipping Weight 0.66 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemPipe Clamp
  • TypeCushioned
  • Pipe Size (In.)4
  • Rod Size3/8"
  • Max. Load (Lb.)300
  • Material of ConstructionElectro-Galvanized Steel, EPDM-SBR Rubber
  • Thread Size (In.)3/8
  • Bolt Size (In.)3/8-16
  • Metal DetectableYes
  • Description/Special FeaturesWith EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
  • IncludesWelded 3/8" Cap Nut
  • StandardsConforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:E
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Superfix Cushioned Pipe Clamps

• Temp. range: -58° to 230°F
Use for suspending stationary noninsulated steel and copper pipelines. Innovative hinged design eliminates the need to disassemble the clamp prior to installation. EPDM rubber sleeve provides an average of 20dBA noise reduction. Welded 3/8" cap nut allows easy attachment to threaded rod. Corrosion-resistant electro-galvanized steel construction.
Meet Federal Specifications MSS SP-58 and SP-69 (Type 12), and DIN EN 13501-1:E fire rating standard.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.