Skip Content

 
One Piece Pipe Clip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

One Piece Pipe Clip


Technical Specs

  • Material of ConstructionCopper Electro Plated Steel 
  • ItemOne Piece Pipe Clip 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
CD2B37CP
1
250

$1.33 / each

One Piece Pipe Clip,1 In,250 lb Max
Catalog Page #  3936 

Price $1.33 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)1
  • ItemOne Piece Pipe Clip
  • Max. Load (Lb.)250
CD3B37CP
1-1/2
350

$1.61 / each

One Piece Pipe Clip,1 1/2 In,350 lb Max
Catalog Page #  3936 

Price $1.61 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)1-1/2
  • ItemOne Piece Pipe Clip
  • Max. Load (Lb.)350
CD0B37CP
1/2
250

$1.19 / each

One Piece Pipe Clip,1/2 In,250 lb Max
Catalog Page #  3936 

Price $1.19 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)1/2
  • ItemOne Piece Pipe Clip
  • Max. Load (Lb.)250
CD5B37CP
2
350

$1.95 / each

One Piece Pipe Clip,2 In,350 lb Max
Catalog Page #  3936 

Price $1.95 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)2
  • ItemOne Piece Pipe Clip
  • Max. Load (Lb.)350
CD1B37CP
3/4
250

$1.33 / each

One Piece Pipe Clip,3/4 In,250 lb Max
Catalog Page #  3936 

Price $1.33 / each

Technical Specs

  • Material of ConstructionCopper Electro Plated Steel
  • Pipe Size (In.)3/4
  • ItemOne Piece Pipe Clip
  • Max. Load (Lb.)250