Skip Content

 
One Hole Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

One Hole Clamp


Technical Specs

  • Material of ConstructionPre-Galvanized Steel 
  • ItemOne Hole Clamp 
Pipe Size (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Pipe Size (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
0070100EG
1

$2.31 / each

Enter location to check availability
One Hole Clamp,1 In Pipe Sz,Steel
Catalog Page #  3940 

Price $2.31 / each

Technical Specs

  • Material of ConstructionPre-Galvanized Steel
  • Pipe Size (In.)1
  • ItemOne Hole Clamp
0070150EG
1-1/2

$3.57 / each

Enter location to check availability
One Hole Clamp,1 1/2 In Pipe Sz,Steel
Catalog Page #  3940 

Price $3.57 / each

Technical Specs

  • Material of ConstructionPre-Galvanized Steel
  • Pipe Size (In.)1-1/2
  • ItemOne Hole Clamp
0070125EG
1-1/4

$3.01 / each

Enter location to check availability
One Hole Clamp,1 1/4 In Pipe Sz,Steel
Catalog Page #  3940 

Price $3.01 / each

Technical Specs

  • Material of ConstructionPre-Galvanized Steel
  • Pipe Size (In.)1-1/4
  • ItemOne Hole Clamp
0070050EG
1/2

$1.28 / each

Enter location to check availability
One Hole Clamp,1/2 In Pipe Sz,Steel
Catalog Page #  3940 

Price $1.28 / each

Technical Specs

  • Material of ConstructionPre-Galvanized Steel
  • Pipe Size (In.)1/2
  • ItemOne Hole Clamp
0070200EG
2

$5.66 / each

Enter location to check availability
One Hole Clamp,2 In Pipe Sz,Steel
Catalog Page #  3940 

Price $5.66 / each

Technical Specs

  • Material of ConstructionPre-Galvanized Steel
  • Pipe Size (In.)2
  • ItemOne Hole Clamp
0070075EG
3/4

$1.51 / each

Enter location to check availability
One Hole Clamp,3/4 In Pipe Sz,Steel
Catalog Page #  3940 

Price $1.51 / each

Technical Specs

  • Material of ConstructionPre-Galvanized Steel
  • Pipe Size (In.)3/4
  • ItemOne Hole Clamp
0070037EG
3/8

$0.83 / each

Enter location to check availability
One Hole Clamp,3/8 In Pipe Sz,Steel
Catalog Page #  3940 

Price $0.83 / each

Technical Specs

  • Material of ConstructionPre-Galvanized Steel
  • Pipe Size (In.)3/8
  • ItemOne Hole Clamp
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More