Skip Content

 
Loop Hanger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Loop Hanger

Technical Specs

  • Item Loop Hanger 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Type
Please Select
Material
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
40 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Type
Material
Length (In.)
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
1010100CP
1
180
3/8"
Swivel, Adjustable Band
Copper Electro Plated/Electro-Galvanized Steel
3-1/8
1

$1.51 / each

Enter location to check availability
Catalog Page #  NA

Price $1.51 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Loop Hanger
  • Max. Load (Lb.) 180
  • Rod Size 3/8"
  • Type Swivel, Adjustable Band
  • Material Copper Electro Plated/Electro-Galvanized Steel
  • Length (In.) 3-1/8
  • Width (In.) 1
1150100EG
1
300
3/8"
Swivel, Heavy Duty Adjustable Band
Pre-Galvanized Steel
3-5/16
1

$0.90 / each

Enter location to check availability
Catalog Page #  NA

Price $0.90 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Swivel, Heavy Duty Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 3-5/16
  • Width (In.) 1
4180100EG
1
400
3/8"
J Style
Electro-Galvanized Steel
0.82
2.65
3.70

$2.37 / each

Enter location to check availability
Catalog Page #  NA

Price $2.37 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Loop Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 0.82
  • Height (In.) 2.65
  • Width (In.) 3.70
1050100S4
1
610
3/8"
304 Stainless Steel
7/16
3-5/16

$11.06 / each

Enter location to check availability
Catalog Page #  3512 

Price $11.06 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Loop Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 7/16
  • Width (In.) 3-5/16
1010150CP
1-1/2
180
3/8"
Swivel, Adjustable Band
Copper Electro Plated/Electro-Galvanized Steel
3-5/8
1

$1.56 / each

Enter location to check availability
Catalog Page #  NA

Price $1.56 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 180
  • Rod Size 3/8"
  • Type Swivel, Adjustable Band
  • Material Copper Electro Plated/Electro-Galvanized Steel
  • Length (In.) 3-5/8
  • Width (In.) 1
1150150EG
1-1/2
300
3/8"
Swivel, Heavy Duty Adjustable Band
Pre-Galvanized Steel
3-13/16
1

$1.02 / each

Enter location to check availability
Catalog Page #  NA

Price $1.02 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Swivel, Heavy Duty Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 3-13/16
  • Width (In.) 1
4180150EG
1-1/2
400
3/8"
J Style
Electro-Galvanized Steel
0.82
3.00
4.83

$1.74 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.74 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 0.82
  • Height (In.) 3.00
  • Width (In.) 4.83
1050150S4
1-1/2
610
3/8"
304 Stainless Steel
7/16
4

$14.73 / each

Enter location to check availability
Catalog Page #  3512 

Price $14.73 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 7/16
  • Width (In.) 4
1010125CP
1-1/4
180
3/8"
Swivel, Adjustable Band
Copper Electro Plated/Electro-Galvanized Steel
3-3/16
1

$1.51 / each

Enter location to check availability
Catalog Page #  NA

Price $1.51 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Loop Hanger
  • Max. Load (Lb.) 180
  • Rod Size 3/8"
  • Type Swivel, Adjustable Band
  • Material Copper Electro Plated/Electro-Galvanized Steel
  • Length (In.) 3-3/16
  • Width (In.) 1
1150125EG
1-1/4
300
3/8"
Swivel, Heavy Duty Adjustable Band
Pre-Galvanized Steel
3-9/16
1

$1.05 / each

Enter location to check availability
Catalog Page #  NA

Price $1.05 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Swivel, Heavy Duty Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 3-9/16
  • Width (In.) 1
4180125EG
1-1/4
400
3/8"
J Style
Electro-Galvanized Steel
0.82
2.95
4.65

$1.58 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.58 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Loop Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 0.82
  • Height (In.) 2.95
  • Width (In.) 4.65
1050125S4
1-1/4
610
3/8"
304 Stainless Steel
7/16
3-5/8

$12.27 / each

Enter location to check availability
Catalog Page #  3512 

Price $12.27 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Loop Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 7/16
  • Width (In.) 3-5/8
1010050CP
1/2
180
3/8"
Swivel, Adjustable Band
Copper Electro Plated/Electro-Galvanized Steel
3-3/16
1

$1.51 / each

Enter location to check availability
Catalog Page #  NA

Price $1.51 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 180
  • Rod Size 3/8"
  • Type Swivel, Adjustable Band
  • Material Copper Electro Plated/Electro-Galvanized Steel
  • Length (In.) 3-3/16
  • Width (In.) 1
1150050EG
1/2
300
3/8"
Swivel, Heavy Duty Adjustable Band
Pre-Galvanized Steel
2-3/4
1

$0.87 / each

Enter location to check availability
Catalog Page #  NA

Price $0.87 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Swivel, Heavy Duty Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 2-3/4
  • Width (In.) 1
4180050EG
1/2
400
3/8"
J Style
Electro-Galvanized Steel
0.82
1.75
2.75

$1.84 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.84 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 0.82
  • Height (In.) 1.75
  • Width (In.) 2.75
1050050S4
1/2
610
3/8"
304 Stainless Steel
7/16
2-3/16

$9.82 / each

Enter location to check availability
Catalog Page #  3512 

Price $9.82 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 7/16
  • Width (In.) 2-3/16
1010200CP
2
180
3/8"
Swivel, Adjustable Band
Copper Electro Plated/Electro-Galvanized Steel
3-13/16
1

$1.73 / each

Enter location to check availability
Catalog Page #  NA

Price $1.73 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Loop Hanger
  • Max. Load (Lb.) 180
  • Rod Size 3/8"
  • Type Swivel, Adjustable Band
  • Material Copper Electro Plated/Electro-Galvanized Steel
  • Length (In.) 3-13/16
  • Width (In.) 1
1150200EG
2
300
3/8"
Swivel, Heavy Duty Adjustable Band
Pre-Galvanized Steel
4-1/4
1

$1.05 / each

Enter location to check availability
Catalog Page #  NA

Price $1.05 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Swivel, Heavy Duty Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 4-1/4
  • Width (In.) 1
4180200EG
2
400
3/8"
J Style
Electro-Galvanized Steel
0.82
3.20
5.70

$3.73 / each

Enter location to check availability
Catalog Page #  3512 

Price $3.73 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Loop Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 0.82
  • Height (In.) 3.20
  • Width (In.) 5.70
1050200S4
2
610
3/8"
304 Stainless Steel
7/16
4-3/8

$17.30 / each

Enter location to check availability
Catalog Page #  3512 

Price $17.30 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Loop Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 7/16
  • Width (In.) 4-3/8
1000250EG
2-1/2
1000
1/2"
Swivel, Heavy Duty Adjustable Band
Pre-Galvanized Steel
5-5/8
1-1/4

$5.53 / each

Enter location to check availability
Catalog Page #  NA

Price $5.53 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 1000
  • Rod Size 1/2"
  • Type Swivel, Heavy Duty Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 5-5/8
  • Width (In.) 1-1/4
1010250CP
2-1/2
200
3/8"
Swivel, Adjustable Band
Copper Electro Plated/Electro-Galvanized Steel
4-7/16
1

$3.71 / each

Enter location to check availability
Catalog Page #  NA

Price $3.71 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 200
  • Rod Size 3/8"
  • Type Swivel, Adjustable Band
  • Material Copper Electro Plated/Electro-Galvanized Steel
  • Length (In.) 4-7/16
  • Width (In.) 1
1150250EG
2-1/2
525
3/8"
Swivel, Adjustable Band
Pre-Galvanized Steel
5-9/16
1

$1.85 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.85 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 525
  • Rod Size 3/8"
  • Type Swivel, Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 5-9/16
  • Width (In.) 1
4180250EG
2-1/2
800
1/2"
J Style
Electro-Galvanized Steel
0.82
3.35
6.85

$5.60 / each

Enter location to check availability
Catalog Page #  3512 

Price $5.60 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 800
  • Rod Size 1/2"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 0.82
  • Height (In.) 3.35
  • Width (In.) 6.85
1050250S4
2-1/2
970
1/2"
304 Stainless Steel
9/16
4-7/8

$27.15 / each

Enter location to check availability
Catalog Page #  3512 

Price $27.15 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Loop Hanger
  • Max. Load (Lb.) 970
  • Rod Size 1/2"
  • Material 304 Stainless Steel
  • Length (In.) 9/16
  • Width (In.) 4-7/8
1000300EG
3
1000
1/2"
Swivel, Heavy Duty Adjustable Band
Pre-Galvanized Steel
6-9/16
1-1/4

$6.09 / each

Enter location to check availability
Catalog Page #  NA

Price $6.09 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Loop Hanger
  • Max. Load (Lb.) 1000
  • Rod Size 1/2"
  • Type Swivel, Heavy Duty Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 6-9/16
  • Width (In.) 1-1/4
1010300CP
3
250
1/2"
Swivel, Adjustable Band
Copper Electro Plated/Electro-Galvanized Steel
5-11/16
1-1/4

$5.15 / each

Enter location to check availability
Catalog Page #  NA

Price $5.15 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Loop Hanger
  • Max. Load (Lb.) 250
  • Rod Size 1/2"
  • Type Swivel, Adjustable Band
  • Material Copper Electro Plated/Electro-Galvanized Steel
  • Length (In.) 5-11/16
  • Width (In.) 1-1/4
1150300EG
3
525
3/8"
Swivel, Adjustable Band
Pre-Galvanized Steel
6-9/16
1

$1.88 / each

Enter location to check availability
Catalog Page #  3512 

Price $1.88 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Loop Hanger
  • Max. Load (Lb.) 525
  • Rod Size 3/8"
  • Type Swivel, Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 6-9/16
  • Width (In.) 1
4180300EG
3
800
1/2"
J Style
Electro-Galvanized Steel
0.82
3.85
7.70

$4.40 / each

Enter location to check availability
Catalog Page #  NA

Price $4.40 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Loop Hanger
  • Max. Load (Lb.) 800
  • Rod Size 1/2"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 0.82
  • Height (In.) 3.85
  • Width (In.) 7.70
1050300S4
3
970
1/2"
304 Stainless Steel
9/16
5-1/2

$34.30 / each

Enter location to check availability
Catalog Page #  3512 

Price $34.30 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Loop Hanger
  • Max. Load (Lb.) 970
  • Rod Size 1/2"
  • Material 304 Stainless Steel
  • Length (In.) 9/16
  • Width (In.) 5-1/2
1010075CP
3/4
180
3/8"
Swivel, Adjustable Band
Copper Electro Plated/Electro-Galvanized Steel
3-1/8
1

$1.49 / each

Enter location to check availability
Catalog Page #  NA

Price $1.49 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Loop Hanger
  • Max. Load (Lb.) 180
  • Rod Size 3/8"
  • Type Swivel, Adjustable Band
  • Material Copper Electro Plated/Electro-Galvanized Steel
  • Length (In.) 3-1/8
  • Width (In.) 1
1150075EG
3/4
300
3/8"
Swivel, Heavy Duty Adjustable Band
Pre-Galvanized Steel
3-1/16
1

$0.93 / each

Enter location to check availability
Catalog Page #  NA

Price $0.93 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Loop Hanger
  • Max. Load (Lb.) 300
  • Rod Size 3/8"
  • Type Swivel, Heavy Duty Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 3-1/16
  • Width (In.) 1
4180075EG
3/4
400
3/8"
J Style
Electro-Galvanized Steel
0.82
2.15
3.39

$1.96 / each

Enter location to check availability
Catalog Page #  NA

Price $1.96 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Loop Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 0.82
  • Height (In.) 2.15
  • Width (In.) 3.39
1050075S4
3/4
610
3/8"
304 Stainless Steel
7/16
3-1/16

$9.49 / each

Enter location to check availability
Catalog Page #  3512 

Price $9.49 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Loop Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 7/16
  • Width (In.) 3-1/16
1150400EG
4
650
3/8"
Swivel, Adjustable Band
Pre-Galvanized Steel
7-9/16
1

$2.47 / each

Enter location to check availability
Catalog Page #  3512 

Price $2.47 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Loop Hanger
  • Max. Load (Lb.) 650
  • Rod Size 3/8"
  • Type Swivel, Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 7-9/16
  • Width (In.) 1
4180400EG
4
800
3/4"
J Style
Electro-Galvanized Steel
1.00
5.25
9.20

$7.29 / each

Enter location to check availability
Catalog Page #  NA

Price $7.29 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Loop Hanger
  • Max. Load (Lb.) 800
  • Rod Size 3/4"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 1.00
  • Height (In.) 5.25
  • Width (In.) 9.20
4180500EG
5
800
5/8"
J Style
Electro-Galvanized Steel
1.00
6.16
10.12

$7.68 / each

Enter location to check availability
Catalog Page #  NA

Price $7.68 / each

Technical Specs

  • Pipe Size (In.) 5
  • Item Loop Hanger
  • Max. Load (Lb.) 800
  • Rod Size 5/8"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 1.00
  • Height (In.) 6.16
  • Width (In.) 10.12
1150600EG
6
1000
1/2"
Swivel, Adjustable Band
Pre-Galvanized Steel
11-5/16
1-1/4

$5.21 / each

Enter location to check availability
Catalog Page #  3512 

Price $5.21 / each

Technical Specs

  • Pipe Size (In.) 6
  • Item Loop Hanger
  • Max. Load (Lb.) 1000
  • Rod Size 1/2"
  • Type Swivel, Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 11-5/16
  • Width (In.) 1-1/4
4180600EG
6
1000
3/4"
J Style
Electro-Galvanized Steel
1.00
8.20
11.64

$21.48 / each

Enter location to check availability
Catalog Page #  3512 

Price $21.48 / each

Technical Specs

  • Pipe Size (In.) 6
  • Item Loop Hanger
  • Max. Load (Lb.) 1000
  • Rod Size 3/4"
  • Type J Style
  • Material Electro-Galvanized Steel
  • Length (In.) 1.00
  • Height (In.) 8.20
  • Width (In.) 11.64
1150800EG
8
1000
1/2"
Swivel, Adjustable Band
Pre-Galvanized Steel
12-7/8
1-1/4

$6.50 / each

Enter location to check availability
Catalog Page #  3512 

Price $6.50 / each

Technical Specs

  • Pipe Size (In.) 8
  • Item Loop Hanger
  • Max. Load (Lb.) 1000
  • Rod Size 1/2"
  • Type Swivel, Adjustable Band
  • Material Pre-Galvanized Steel
  • Length (In.) 12-7/8
  • Width (In.) 1-1/4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms