Skip Content

Swivel Loop Hanger,Size 4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Swivel Loop Hanger, Size 4 In

Price $2.32 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1RUX9
  • Mfr. Model # 1150400EG
  • UNSPSC # 40141725
  • Catalog Page # 3935
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Loop Hanger
  • Type Swivel, Adjustable Band
  • Pipe Size (In.) 4
  • Rod Size 3/8"
  • Max. Load (Lb.) 650
  • Material Pre-Galvanized Steel
  • Length (In.) 7-9/16
  • Width (In.) 1
  • Thread Size (In.) 3/8
  • Metal Detectable Yes
  • Description/Special Features Recommended For Suspension Of Stationary Non Insulated Pipe Lines
  • Standards UL And cUL Listed, FM Approved, Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers StAndardization Society (MSS) SP-58 (Type 10)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Loop Hangers
Recommended for suspension of stationary noninsulated pipelines.
Meet Federal Specifications WW-H-171 (Type 10), MSS SP-58, and SP-69 (Type 10).
Adjustable Band with NFPA Rod Sizes
Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler piping. Electro-galvanized steel. Swivel, adjustable band.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.