Skip Content

 
J Hanger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

J Hanger

Technical Specs

  • Item J Hanger 
  • Type J Style - Felt Lined 
  • Material Electro-Galvanized/Felt-Lined Steel 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Length (In.)
Please Select
Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Length (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
4180100FL
1
400
3/8"
3-11/16
9/16

$5.67 / each

Enter location to check availability
Catalog Page #  3512 

Price $5.67 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item J Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style - Felt Lined
  • Material Electro-Galvanized/Felt-Lined Steel
  • Length (In.) 3-11/16
  • Width (In.) 9/16
4180150FL
1-1/2
400
3/8"
4-13/16
9/16

$6.72 / each

Enter location to check availability
Catalog Page #  3512 

Price $6.72 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item J Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style - Felt Lined
  • Material Electro-Galvanized/Felt-Lined Steel
  • Length (In.) 4-13/16
  • Width (In.) 9/16
4180125FL
1-1/4
400
3/8"
4-1/2
9/16

$6.22 / each

Enter location to check availability
Catalog Page #  3512 

Price $6.22 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item J Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style - Felt Lined
  • Material Electro-Galvanized/Felt-Lined Steel
  • Length (In.) 4-1/2
  • Width (In.) 9/16
4180050FL
1/2
400
3/8"
3
9/16

$3.38 / each

Enter location to check availability
Catalog Page #  3512 

Price $3.38 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item J Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style - Felt Lined
  • Material Electro-Galvanized/Felt-Lined Steel
  • Length (In.) 3
  • Width (In.) 9/16
4180200FL
2
400
3/8"
5-1/16
9/16

$7.26 / each

Enter location to check availability
Catalog Page #  3512 

Price $7.26 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item J Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style - Felt Lined
  • Material Electro-Galvanized/Felt-Lined Steel
  • Length (In.) 5-1/16
  • Width (In.) 9/16
4180250FL
2-1/2
800
1/2"
6-3/4
11/16

$9.13 / each

Enter location to check availability
Catalog Page #  3512 

Price $9.13 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item J Hanger
  • Max. Load (Lb.) 800
  • Rod Size 1/2"
  • Type J Style - Felt Lined
  • Material Electro-Galvanized/Felt-Lined Steel
  • Length (In.) 6-3/4
  • Width (In.) 11/16
4180300FL
3
800
1/2"
7-11/16
11/16

$14.31 / each

Enter location to check availability
Catalog Page #  3512 

Price $14.31 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item J Hanger
  • Max. Load (Lb.) 800
  • Rod Size 1/2"
  • Type J Style - Felt Lined
  • Material Electro-Galvanized/Felt-Lined Steel
  • Length (In.) 7-11/16
  • Width (In.) 11/16
4180075FL
3/4
400
3/8"
3-3/8
9/16

$5.67 / each

Enter location to check availability
Catalog Page #  3512 

Price $5.67 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item J Hanger
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type J Style - Felt Lined
  • Material Electro-Galvanized/Felt-Lined Steel
  • Length (In.) 3-3/8
  • Width (In.) 9/16
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More