Skip Content

 
Clevis Hanger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clevis Hanger


Technical Specs

  • Item Clevis Hanger 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Type
Please Select
Material
Please Select
Length (In.)
Please Select
Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
33 Products
Compare /
Product #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Type
Material
Length (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
4020100CP
1
215
3/8"
Adjustable
Copper Electro Plated Steel
3

$2.75 / each

Enter location to check availability
Catalog Page #  NA

Price $2.75 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Clevis Hanger
  • Max. Load (Lb.) 215
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Electro Plated Steel
  • Length (In.) 3
4060100S4
1
610
3/8"
304 Stainless Steel
2-3/4
2-1/16

$14.71 / each

Enter location to check availability
Catalog Page #  3512 

Price $14.71 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 2-3/4
  • Width (In.) 2-1/16
4010100EG
1
610
3/8"
Adjustable
Electro-Galvanized/Pre-Galvanized Steel
2-13/16

$3.13 / each

Enter location to check availability
Catalog Page #  NA

Price $3.13 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Type Adjustable
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 2-13/16
4020150CP
1-1/2
215
3/8"
Adjustable
Copper Electro Plated Steel
3-5/16

$3.36 / each

Enter location to check availability
Catalog Page #  NA

Price $3.36 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Clevis Hanger
  • Max. Load (Lb.) 215
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Electro Plated Steel
  • Length (In.) 3-5/16
4060150S4
1-1/2
610
3/8"
304 Stainless Steel
3-15/16
2-15/16

$19.84 / each

Enter location to check availability
Catalog Page #  3512 

Price $19.84 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 3-15/16
  • Width (In.) 2-15/16
4010150EG
1-1/2
610
3/8"
Adjustable
Electro-Galvanized/Pre-Galvanized Steel
3-11/16

$3.92 / each

Enter location to check availability
Catalog Page #  NA

Price $3.92 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Type Adjustable
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 3-11/16
4020125CP
1-1/4
215
3/8"
Adjustable
Copper Electro Plated Steel
2-3/4

$3.23 / each

Enter location to check availability
Catalog Page #  NA

Price $3.23 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Clevis Hanger
  • Max. Load (Lb.) 215
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Electro Plated Steel
  • Length (In.) 2-3/4
4060125S4
1-1/4
610
3/8"
304 Stainless Steel
3-5/16
2-3/8

$17.11 / each

Enter location to check availability
Catalog Page #  3512 

Price $17.11 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 3-5/16
  • Width (In.) 2-3/8
4010125EG
1-1/4
610
3/8"
Adjustable
Electro-Galvanized/Pre-Galvanized Steel
3-1/8

$3.71 / each

Enter location to check availability
Catalog Page #  NA

Price $3.71 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Type Adjustable
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 3-1/8
450
1-1/4
610
Adjustable
Carbon Steel

$0.21 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.21 / each

Price $1.95 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Type Adjustable
  • Material Carbon Steel
4020050CP
1/2
215
3/8"
Adjustable
Copper Electro Plated Steel
2-1/16

$2.08 / each

Enter location to check availability
Catalog Page #  NA

Price $2.08 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Clevis Hanger
  • Max. Load (Lb.) 215
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Electro Plated Steel
  • Length (In.) 2-1/16
4060050S4
1/2
610
3/8"
304 Stainless Steel
2-1/8
1-5/8

$15.32 / each

Enter location to check availability
Catalog Page #  3512 

Price $15.32 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 2-1/8
  • Width (In.) 1-5/8
4010050EG
1/2
610
3/8"
Adjustable
Electro-Galvanized/Pre-Galvanized Steel
2-5/16

$1.26 / each

Enter location to check availability
Catalog Page #  NA

Price $1.26 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Type Adjustable
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 2-5/16
4020200CP
2
215
3/8"
Adjustable
Copper Electro Plated Steel
4-1/16

$3.62 / each

Enter location to check availability
Catalog Page #  NA

Price $3.62 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Clevis Hanger
  • Max. Load (Lb.) 215
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Electro Plated Steel
  • Length (In.) 4-1/16
4060200S4
2
610
3/8"
304 Stainless Steel
4-1/2
3-1/4

$18.30 / each

Enter location to check availability
Catalog Page #  3512 

Price $18.30 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 4-1/2
  • Width (In.) 3-1/4
4010200EG
2
610
3/8"
Adjustable
Electro-Galvanized/Pre-Galvanized Steel
4-5/16

$4.75 / each

Enter location to check availability
Catalog Page #  NA

Price $4.75 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Type Adjustable
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 4-5/16
4270200EG
2
610
3/8"
Slotted
Electro-Galvanized Steel
4-13/16
3-3/8

$2.46 / each

Enter location to check availability
Catalog Page #  3512 

Price $2.46 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Type Slotted
  • Material Electro-Galvanized Steel
  • Length (In.) 4-13/16
  • Width (In.) 3-3/8
4060250S4
2-1/2
1130
1/2"
304 Stainless Steel
5 /14
3-1/4

$38.70 / each

Enter location to check availability
Catalog Page #  3512 

Price $38.70 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Clevis Hanger
  • Max. Load (Lb.) 1130
  • Rod Size 1/2"
  • Material 304 Stainless Steel
  • Length (In.) 5 /14
  • Width (In.) 3-1/4
4010250EG
2-1/2
1130
1/2"
Adjustable
Electro-Galvanized/Pre-Galvanized Steel
5-5/16

$3.26 / each

Enter location to check availability
Catalog Page #  NA

Price $3.26 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Clevis Hanger
  • Max. Load (Lb.) 1130
  • Rod Size 1/2"
  • Type Adjustable
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 5-5/16
4020250CP
2-1/2
250
1/2"
Adjustable
Copper Electro Plated Steel
4-13/16

$7.84 / each

Enter location to check availability
Catalog Page #  NA

Price $7.84 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Clevis Hanger
  • Max. Load (Lb.) 250
  • Rod Size 1/2"
  • Type Adjustable
  • Material Copper Electro Plated Steel
  • Length (In.) 4-13/16
4060300S4
3
1130
1/2"
304 Stainless Steel
6
4-1/8

$43.80 / each

Enter location to check availability
Catalog Page #  3512 

Price $43.80 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Clevis Hanger
  • Max. Load (Lb.) 1130
  • Rod Size 1/2"
  • Material 304 Stainless Steel
  • Length (In.) 6
  • Width (In.) 4-1/8
4010300EG
3
1130
1/2"
Adjustable
Electro-Galvanized/Pre-Galvanized Steel
6-1/16

$8.66 / each

Enter location to check availability
Catalog Page #  NA

Price $8.66 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Clevis Hanger
  • Max. Load (Lb.) 1130
  • Rod Size 1/2"
  • Type Adjustable
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 6-1/16
4020300CP
3
300
1/2"
Adjustable
Copper Electro Plated Steel
5-1/2

$8.83 / each

Enter location to check availability
Catalog Page #  NA

Price $8.83 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Clevis Hanger
  • Max. Load (Lb.) 300
  • Rod Size 1/2"
  • Type Adjustable
  • Material Copper Electro Plated Steel
  • Length (In.) 5-1/2
4060350S4
3-1/2
1130
1/2"
304 Stainless Steel
6-1/2
4-7/16

$54.00 / each

Enter location to check availability
Catalog Page #  3512 

Price $54.00 / each

Technical Specs

  • Pipe Size (In.) 3-1/2
  • Item Clevis Hanger
  • Max. Load (Lb.) 1130
  • Rod Size 1/2"
  • Material 304 Stainless Steel
  • Length (In.) 6-1/2
  • Width (In.) 4-7/16
4020075CP
3/4
215
3/8"
Adjustable
Copper Electro Plated Steel
2-5/16

$3.37 / each

Enter location to check availability
Catalog Page #  NA

Price $3.37 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Clevis Hanger
  • Max. Load (Lb.) 215
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Electro Plated Steel
  • Length (In.) 2-5/16
442-0075CP
3/4
215
3/8"
Adjustable
Copper Plated

$0.27 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.27 / each

Price $1.94 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Clevis Hanger
  • Max. Load (Lb.) 215
  • Rod Size 3/8"
  • Type Adjustable
  • Material Copper Plated
4060075S4
3/4
610
3/8"
304 Stainless Steel
2-3/8
1-3/4

$15.32 / each

Enter location to check availability
Catalog Page #  3512 

Price $15.32 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Material 304 Stainless Steel
  • Length (In.) 2-3/8
  • Width (In.) 1-3/4
4010075EG
3/4
610
3/8"
Adjustable
Electro-Galvanized/Pre-Galvanized Steel
2-1/2

$2.95 / each

Enter location to check availability
Catalog Page #  NA

Price $2.95 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Clevis Hanger
  • Max. Load (Lb.) 610
  • Rod Size 3/8"
  • Type Adjustable
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 2-1/2
4060400S4
4
1130
5/8"
304 Stainless Steel
7-3/4
5 /38

$60.60 / each

Enter location to check availability
Catalog Page #  3512 

Price $60.60 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Clevis Hanger
  • Max. Load (Lb.) 1130
  • Rod Size 5/8"
  • Material 304 Stainless Steel
  • Length (In.) 7-3/4
  • Width (In.) 5 /38
4010400EG
4
1130
5/8"
Adjustable
Electro-Galvanized/Pre-Galvanized Steel
7-7/16

$11.60 / each

Enter location to check availability
Catalog Page #  NA

Price $11.60 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Clevis Hanger
  • Max. Load (Lb.) 1130
  • Rod Size 5/8"
  • Type Adjustable
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 7-7/16
4270400EG
4
1130
5/8"
Slotted
Electro-Galvanized Steel
7-3/4
5-3/8

$5.99 / each

Enter location to check availability
Catalog Page #  3512 

Price $5.99 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Clevis Hanger
  • Max. Load (Lb.) 1130
  • Rod Size 5/8"
  • Type Slotted
  • Material Electro-Galvanized Steel
  • Length (In.) 7-3/4
  • Width (In.) 5-3/8
4020400CP
4
360
1/2"
Adjustable
Copper Electro Plated Steel
6-3/4

$10.99 / each

Enter location to check availability
Catalog Page #  NA

Price $10.99 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Clevis Hanger
  • Max. Load (Lb.) 360
  • Rod Size 1/2"
  • Type Adjustable
  • Material Copper Electro Plated Steel
  • Length (In.) 6-3/4
4010600EG
6
1940
3/4"
Adjustable
Electro-Galvanized/Pre-Galvanized Steel
10-9/16

$20.68 / each

Enter location to check availability
Catalog Page #  NA

Price $20.68 / each

Technical Specs

  • Pipe Size (In.) 6
  • Item Clevis Hanger
  • Max. Load (Lb.) 1940
  • Rod Size 3/4"
  • Type Adjustable
  • Material Electro-Galvanized/Pre-Galvanized Steel
  • Length (In.) 10-9/16
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More