Skip Content

Beam Clamp,3/8 In Rod Size,304 SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Beam Clamp, 3/8 In Rod Size, 304 SS

Price $13.49 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 77325 (Change)

Go

Invalid Zip Code

HOUSTON branch 357

  • Item # 1RVR5
  • Mfr. Model # 3050037S4
  • UNSPSC # 31162905
  • Catalog Page # 3939
  • Shipping Weight 0.24 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBeam Clamp
  • TypeTop Mount
  • Rod Size3/8"
  • Max. Load (Lb.)500
  • Material of Construction304 Stainless Steel
  • Length (In.)3/4
  • Width (In.)7/8
  • Thread Size (In.)3/8
  • Metal DetectableYes
  • Description/Special FeaturesNot For Use With Flanges Thicker Than 5/8"
  • StandardsConforms with U.S. Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 19)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Structural attachment for top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew. Max. flange size: 3/4".

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.