Skip Content

Beam Clamp,3/8 In,Malleable Iron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Beam Clamp, 3/8 In, Malleable Iron

Price $2.66 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RUY3
  • Mfr. Model # 3000037EG
  • UNSPSC # 31162905
  • Catalog Page # 3939
  • Shipping Weight 0.28 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBeam Clamp
  • TypeFor 3/8" Rod Size
  • Rod Size3/8"
  • Max. Load (Lb.)Top of Beam 500 and Bottom 250
  • Material of ConstructionElectro-Galvanized Steel
  • Length (In.)3/4
  • Width (In.)1-1/8
  • Thread Size (In.)3/8
  • Metal DetectableYes
  • Description/Special FeaturesFor Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
  • StandardsUL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), ANSI/MSS-SP-58 (Type 19 & 23)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Structural attachment for top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew. Max. flange size: 3/4".

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about Pitch is loaded.
Additional information about Pitch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
At this time 1 ¼” thick is the widest throat opening beam clamp we carry. They are clamp numbers 4HYE8, and 4HYE9. For clamps with wider throats, please contact us at 1-800-GRAINGER to inquire about special ordering items through your Grainger account.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-27T20:10:19.337-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RUY3, prod, sort_default
1 of 1
  • 2015-06-27T20:10:19.340-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RUY3, prod, sort_default
1 of 1