Skip Content

Beam Clamp,3/8 In Rod Sz,400 lb Max Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Beam Clamp, 3/8 In Rod Sz, 400 lb Max Load

Clearance Price $2.01 / each

Price $3.68 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CWC3
  • Mfr. Model # 2550037PL
  • UNSPSC # 31162905
  • Catalog Page # 3939
  • Shipping Weight 0.36 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBeam Clamp
  • TypeFor 3/8" Rod Size
  • Rod Size3/8"
  • Max. Load (Lb.)400
  • Material of ConstructionBlack Malleable Iron
  • Length (In.)3/4
  • Width (In.)3/4
  • Metal DetectableYes
  • Description/Special FeaturesFor Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
  • StandardsConforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI/MSS-SP-58 (Type 23)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
C-Clamps with Setscrew and Locknut
For structural attachment to top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew.
Meet Federal Specifications WW-H-171 (Type 23) and MSS ANSI/MSS-SP-58 (Type 19 and 23); install in accordance with ANSI/MSS-SP-69.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.