Skip Content

Wood Brightener,Clear,None,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wood Brightener, Clear, None, 1 gal.

Price $24.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38Y034
  • Mfr. Model # 140.0008008.007
  • UNSPSC # 31211706
  • Catalog Page # 1935
  • Shipping Weight 8.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWood Brightener
  • Color FamilyBrowns
  • ColorClear
  • FinishNone
  • Size1 gal.
  • Coverage200 sq. ft.
  • Application TemperatureAbove 50 Degrees F
  • Application MethodBrush, Pump Sprayer
  • SurfaceWood Surfaces
  • Exposure ConditionsExterior
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how to use.

Is this basically simply a spray and rince product ? Does it require power washing or excessive brushing?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about maya is loaded.
Additional information about maya could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the application process is to apply liberally to problem surfaces using a brush or pump sprayer.(Do not apply to hot surfaces.) To avoid non-uniform appearance on vertical surfaces, start at the bottom, doing a small section at at time and continue to the top, being sure to rinse throughly. LET SET 15-20 MINUTES. Stubborn areas may require scrubbing with a stiff brush. RINSE STAINS AWAY using a garden hose with nozzle at maximum pressure or a high pressure power washer. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:42:48.713-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38Y034, prod, sort_default
1 of 1
  • 2015-09-02T19:42:48.715-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38Y034, prod, sort_default
1 of 1