Skip Content

SemiSolid DeckStain,NewRedwood,Flat,1gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SemiSolid DeckStain, NewRedwood, Flat, 1gal

Price $67.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NTD3
  • Mfr. Model # 140.0001417.007
  • UNSPSC # 31211706
  • Catalog Page # N/A
  • Shipping Weight 8.08 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSemi-Solid Deck Stain
  • Base TypeAlkyd
  • Color FamilyReds
  • ColorNew Redwood
  • FinishFlat
  • Size1 gal.
  • VOC ContentLess Than550g/L
  • Coverage400 to 600 sq. ft.
  • Dry Time24 hr.
  • Application TemperatureAbove 50 Degrees F
  • Application MethodBrush Only
  • SurfaceWood Surfaces
  • Exposure ConditionsExterior
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI and VA.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
the original preservative was valspar oil base clear preservative applied ten years ago over bare, ceder wood dock decking. Fading and some power wash marks has since occurred.To apply a new coat of preservative and obtain uniform color appearance, what Cabot oil base stain preservative is recommended to accomplish our goal of even color coverage over irregular fading and some power washing streak marks? Or can an even color appearance even be accomplished now?
Gender: Male
Field of Industry:: household
Product used for:: dock deck
Years purchasing from Grainger:: 10
3 years ago
by
Webster, WI 54893, USA
Read all my Q&A
 
Please wait while more information about Alan is loaded.
Additional information about Alan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes you can still get an even coat, recommend cleaning with a approved deck wash first then power washing again, then apply the stain after it dry's.

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.”
Gender: Male
Age: 45 to 54
3 years ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:08:32.983-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NTD3, prod, sort_default
1 of 1
  • 2015-05-04T20:08:32.986-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NTD3, prod, sort_default
1 of 1