Skip Content

Wire Cable Tray,Width 4 In,L 6.5 Ft,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4

Price $264.75 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ATN2
  • Mfr. Model # PACK54/100EZ
  • UNSPSC # 39121201
  • Catalog Page # 593
  • Shipping Weight 19.5 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWire Mesh Cable Tray
  • Length (Ft.)6.5 Ft.
  • Width (In.)4
  • Height (In.)2
  • Material of ConstructionSteel
  • FinishElectrozinc Plating
  • Package Quantity4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Wire Cable Tray Systems
• Lightweight steel; excellent load capacity Easy to bend, connect, and reconfigure on site
1-person installation with a bolt cutter, screwdriver, and wrench.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 weeks ago
by
Read all my Q&A
 
Please wait while more information about mikeeeeee is loaded.
Additional information about mikeeeeee could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is for the cable tray only. Installation hardware can be found in the related products section or by clicking on the catalog page link. If you need assistance in selecting the correct hardware, please contact one of our tech reps at 1 (800) 472-4643.

Thank you for using Grainger Ask & Answer.
1 week, 1 day ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:08:50.441-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ATN2, prod, sort_default
1 of 1
  • 2015-07-02T20:08:50.442-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ATN2, prod, sort_default
1 of 1