Skip Content

Cable Stripper,5" Overall Length,1/4" Capacity,RG7/11 Cable Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cable Stripper, 5" Overall Length, 1/4" Capacity, RG7/11 Cable Type

Price $65.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JDF1
  • Mfr. Model # CPT-1100
  • UNSPSC # 27111510
  • Catalog Page # 1067
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Cable Prep® cable stripper quickly strips coax cable. Easy to use, just depress the lever, insert cable across the cartridge to the edge of the tool, then let go of the lever. Support the cable with one hand and with the other hand, insert your forefinger into the large hole at the end of the tool. Spin the tool approx. 3 revolutions or until you feel the tool spin freely. Reverse spins if necessary. The notched blade in the cartridge eliminates the risk of scoring the center conductor and cuts through the jacket, braid, foil, and dielectric, leaving the center conductor exposed. The shallow blade cuts through the cable jacket only.

View More

Technical Specs

  • Item Cable Stripper
  • Insulated No
  • Overall Length 5"
  • Capacity 1/4"
  • Cable Type RG7/11
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Functions Strip Only
  • Adjustable No
  • Handle Type Ergonomic, Spring Return
  • Features Factory Calibrated
  • Standards SCTE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.