Skip Content

Non Detected Tape, Buried Sewer Line Below close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Non Detected Tape, Buried Sewer Line Below

C.H. HANSON


Technical Specs

  • ItemNon Detected Tape 
  • LegendBuried Sewer Line Below 
  • ColorGreen 
  • Roll Length1000 ft. 
  • Thickness5 mil 
  • MaterialPolyethylene 
BrandC.H. HANSON 
Roll Width
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Roll Width
Availability
Price
Qty
16509
3"

$42.10 / each

Non Det Tape,Buried Sewer Line Below
Catalog Page #  NA

Price: $42.10 / each

Technical Specs

  • ItemNon Detected Tape
  • LegendBuried Sewer Line Below
  • ColorGreen
  • Roll Width3"
  • Roll Length1000 ft.
  • Thickness5 mil
  • MaterialPolyethylene
16502
6"

$84.15 / each

Non Det Tape,Buried Sewer Line Below
Catalog Page #  NA

Price: $84.15 / each

Technical Specs

  • ItemNon Detected Tape
  • LegendBuried Sewer Line Below
  • ColorGreen
  • Roll Width6"
  • Roll Length1000 ft.
  • Thickness5 mil
  • MaterialPolyethylene