Skip Content

Insulated Tool Set, Number of Pieces: 29, 1/2" Drive Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Insulated Tool Set, Number of Pieces: 29, 1/2" Drive Size

Price $1,680.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 31CE72
  • Mfr. Model # USC00007
  • UNSPSC # 27113204
  • Catalog Page # 1078
  • Shipping Weight 9.4 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protects against electrical shock.

View More

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 29
  • Drive Size 1/2"
  • Sockets Included (7) 1/2" Dr 12 pt. Sockets: 10, 11, 12, 13, 14, 17, 19mm
  • Pliers Included Diagonal Cutters 6", Engineers Pliers 8", Long-Nose Pliers 8"
  • Wrenches Included (7) Open End Wrenches: 10, 11, 12, 13, 14, 17, 19mm
  • Screwdrivers Included (2) Slotted Electricians Screwdriver 5/32" x 3", 3/16" x 6", Slotted Electricians Terminal Screwdriver 1/8" x 3", Slotted Engineers Screwdriver 5/16" x 6", (2) Phillips Screwdrivers: #1 x 3", #2 x 4"
  • Tool Storage Included No
  • Includes 1/2" Dr Reversible Ratchet, (2) 1/2" Dr Extensions: 5", 10", Cable Jointers Coring Knife 7", (2) 1/2 Dr Hex Keys: 5, 6mm,
  • Max. Use Voltage 1000VAC
  • Standards IEC 60900:2004, Category C Impact Tested
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.