Skip Content

 
Barricade Tape,Caution,Yellow,1000 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Barricade Tape, Caution


Technical Specs

  • ItemBarricade Tape 
  • LegendCaution 
  • ColorYellow 
  • MaterialPolyethylene 
Roll Width
Please Select
Roll Length
Please Select
Thickness
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Roll Width
Roll Length
Thickness
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
14090
3"
1000 ft.
3 mil

$31.70 / each

Barricade Tape,Caution,Yellow,1000 ft
Catalog Page #  2563 

Price $31.70 / each

Technical Specs

  • ItemBarricade Tape
  • LegendCaution
  • ColorYellow
  • Roll Width3"
  • Roll Length1000 ft.
  • Thickness3 mil
  • MaterialPolyethylene
16030
3-3/4"
500 ft.
5 mil

$45.10 / each

Barricade Tape,Caution,Yellow,500ft
Catalog Page #  2563 

Price $45.10 / each

Technical Specs

  • ItemBarricade Tape
  • LegendCaution
  • ColorYellow
  • Roll Width3-3/4"
  • Roll Length500 ft.
  • Thickness5 mil
  • MaterialPolyethylene