Skip Content

 
Business Card Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Business Card Magnet

TM

Technical Specs

  • Item Business Card Magnet 
  • Nonmagnetic Side Indoor Adhesive 
  • Max. Pull 85 lb. 
  • Length 3-1/2" 
  • Width 2" 
  • Thickness 0.03" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
10E855

$23.95 / pkg. of 50

Enter location to check availability
Catalog Page #  1049 

Price $23.95 / pkg. of 50

Technical Specs

  • Item Business Card Magnet
  • Nonmagnetic Side Indoor Adhesive
  • Max. Pull 85 lb.
  • Length 3-1/2"
  • Width 2"
  • Thickness 0.03"
10E856

$49.05 / pkg. of 100

Enter location to check availability
Catalog Page #  1049 

Price $49.05 / pkg. of 100

Technical Specs

  • Item Business Card Magnet
  • Nonmagnetic Side Indoor Adhesive
  • Max. Pull 85 lb.
  • Length 3-1/2"
  • Width 2"
  • Thickness 0.03"
10E854

$13.19 / pkg. of 25

Enter location to check availability
Catalog Page #  1049 

Price $13.19 / pkg. of 25

Technical Specs

  • Item Business Card Magnet
  • Nonmagnetic Side Indoor Adhesive
  • Max. Pull 85 lb.
  • Length 3-1/2"
  • Width 2"
  • Thickness 0.03"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More