Skip Content

Bulk Storage Rack, 84" Height, 60" Width, Number of Shelves 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bulk Storage Rack, 84" Height, 60" Width, Number of Shelves 4

Price $260.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7Y251
  • Mfr. Model # 7Y251
  • UNSPSC # 24102004
  • Catalog Page # N/A
  • Shipping Weight 67.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bulk Storage Rack
  • Width 60"
  • Depth 24"
  • Height 84"
  • Number of Shelves 4
  • Capacity per Shelf 1000 lb.
  • Color Gray
  • Material Steel
  • Decking Material Not Included
  • Finish Baked Enamel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by When you order this product it shows a 4 shelf storage rack. Once the confirmation comes in you are actually getting a different 3 shelf storage rack. February 17, 2014
  • 2016-02-06 T20:05:16.548-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_7Y251, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

Does this rack come with the shelf decking?

2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about OwenT is loaded.
Additional information about OwenT could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This includes the uprights and the shelves but not the decking. The decking would be part number #12T037. Thank you for using Grainger.com Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+3points
3out of 3found this answer helpful.
Was this helpful?helpful3unhelpful0

Answer: 
No, if you want shelves you must purchase them separately.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Bonzai27 is loaded.
Additional information about Bonzai27 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:09:14.801-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7Y251, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:14.803-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7Y251, prod, sort_default
1 of 1