Skip Content

IBC Tank,45x45x68 In,450 gal.,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

IBC Tank, 45x45x68 In, 450 gal., Red

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4HPJ4
  • Mfr. Model # TC-450 RED
  • UNSPSC # 24112110
  • Catalog Page # N/A
  • Catalog Group # E8685
  • Shipping Weight 580.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bulk Container
  • Height 68"
  • Length 45"
  • Width 45"
  • Material Steel
  • Load Capacity 450 gal.
  • Color Red
  • Includes 4 Way Fork Lift Entry, Self Aligning Stackable Legs, Level Indicator Decals, Lockable Metal Plate Hinged Door, 2" Bottom Discharge Ball Valve With Cam Lock and 7" Lockable Plastic Fill Cap With SS Security Cable Harness
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.