Skip Content

Plow Bolt,Plain,3/4-10x2,Gr 8,PK175 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plow Bolt, Plain, 3/4-10x2, Gr 8, PK175

Price $852.00 / pkg. of 175

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4RWK1
  • Mfr. Model # 4RWK1
  • UNSPSC # 31161611
  • Catalog Page # N/A
  • Shipping Weight 47.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bucket Tooth Plow Bolt
  • Type Countersunk
  • Grade 8
  • Material Alloy Steel
  • Finish Plain
  • Thread Size 3/4-10
  • Length 2"
  • Head Dia. 1.277"
  • Head Height 0.440"
  • Head Type #7 with Locking Key
  • Head Angle (Deg.) 60
  • Key Width 0.170"
  • Key Height 0.390"
  • Tensile Strength (PSI) 150,000
  • Meets/Exceeds SAE J 429
  • Package Quantity 175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.