Skip Content

 
Brass Pipe Fitting Kits close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Pipe Fitting Kits

TM

Technical Specs

  • Item Brass Pipe Fitting Kit 
  • Body Material Brass 
  • Connection Type NPT 
  • Temp. Range -65 Degrees to 250 Degrees F 
Number of Pieces
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Pieces
Price
Qty
Please use Qty box to add item(s) to cart.
6AZF9
111

$338.00 / each

Enter location to check availability
Catalog Page #  3480 

Price $338.00 / each

Technical Specs

  • Item Brass Pipe Fitting Kit
  • Body Material Brass
  • Number of Pieces 111
  • Connection Type NPT
  • Temp. Range -65 Degrees to 250 Degrees F
6AZF7
140

$330.75 / each

Enter location to check availability
Catalog Page #  3480 

Price $330.75 / each

Technical Specs

  • Item Brass Pipe Fitting Kit
  • Body Material Brass
  • Number of Pieces 140
  • Connection Type NPT
  • Temp. Range -65 Degrees to 250 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More