Skip Content

Reducer Adapter,Brass,3/8 x 1/4,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reducer Adapter, Brass, 3/8 x 1/4, PK10

Price $37.05 / pkg. of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AYX8
  • Mfr. Model # 6AYX8
  • UNSPSC # 40141719
  • Catalog Page # 3899
  • Shipping Weight 0.55 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReducing Adapter
  • Body MaterialBrass
  • Pipe Size3/8" x 1/4"
  • Connection TypeFNPT x MNPT
  • Max. Pressure1200 psi
  • Temp. Range-65 Degrees to 250 Degrees F
  • StandardsSAE, ASME, ASA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Brass Pipe Fittings

• Max. pressure: 1200 psi, except Domestic Brass fittings Temp. range: -65° to 250°F
NPT connections. For use in water, oil, natural gas, and steam applications.
Meet SAE, ASME, and ASA standards.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Which size is female threaded?

In order to be sure this is what I need, I need to know which is female and which is male.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Chasew is loaded.
Additional information about Chasew could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier the 3/8 inch is the male and the 1/4 inch is the female. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:03:04.042-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AYX8, prod, sort_default
1 of 1
  • 2015-08-31T20:03:04.044-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AYX8, prod, sort_default
1 of 1