Skip Content

 
Brass Inline Mini Ball Valve, FNPT x MNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Inline Mini Ball Valve, FNPT x MNPT

TM

Technical Specs

  • Item Mini Ball Valve 
  • Body Material Brass 
  • Valve Structure 1-Piece 
  • Body Style Inline 
  • Seat Material PTFE 
Pipe Size
Please Select
Port
Please Select
Connection Type
Please Select
Max. Pressure
Please Select
Max. Steam Pressure
Please Select
Ball Material
Please Select
Temp. Range
Please Select
Handle Type
Please Select
Handle Material
Please Select
Stem Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $5-$10 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Port
Connection Type
Max. Pressure
Max. Steam Pressure
Ball Material
Temp. Range
Handle Type
Handle Material
Stem Type
Price
Qty
Please use Qty box to add item(s) to cart.
CMV-12
1/8"
Full
FNPT X MNPT
450 psi CWP
150 psi WSP
PTFE
-20 Degrees to 370 Degrees F
Wedge
Polycarbonate
Blowout Proof

$9.02 / each

Enter location to check availability
Catalog Page #  3574 

Price $9.02 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/8"
  • Port Full
  • Connection Type FNPT X MNPT
  • Max. Pressure 450 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material PTFE
  • Temp. Range -20 Degrees to 370 Degrees F
  • Handle Type Wedge
  • Handle Material Polycarbonate
  • Stem Type Blowout Proof
22FT06
1/8"
Standard
FNPT x MNPT
250 psi CWP
Brass
0 Degrees to 160 Degrees F
Lever

$6.59 / each

Enter location to check availability
Catalog Page #  3557 

Price $6.59 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/8"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 250 psi CWP
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 160 Degrees F
  • Handle Type Lever
1PZB2
1/8"
Standard
FNPT x MNPT
450 psi CWP
Chrome-Plated Brass
-40 Degrees to 350 Degrees F
Interchangeable Wedge T-Style Lever
Nylon
Blowout Proof

$9.81 / each

Enter location to check availability
Catalog Page #  3574 

Price $9.81 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/8"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 450 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -40 Degrees to 350 Degrees F
  • Handle Type Interchangeable Wedge T-Style Lever
  • Handle Material Nylon
  • Stem Type Blowout Proof
CMV-25
1/4"
Full
FNPT X MNPT
450 psi CWP
150 psi WSP
PTFE
-20 Degrees to 370 Degrees F
Wedge
Polycarbonate
Blowout Proof

$9.02 / each

Enter location to check availability
Catalog Page #  3574 

Price $9.02 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Full
  • Connection Type FNPT X MNPT
  • Max. Pressure 450 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material PTFE
  • Temp. Range -20 Degrees to 370 Degrees F
  • Handle Type Wedge
  • Handle Material Polycarbonate
  • Stem Type Blowout Proof
22FT07
1/4"
Standard
FNPT x MNPT
250 psi CWP
Brass
0 Degrees to 160 Degrees F
Lever

$7.94 / each

Enter location to check availability
Catalog Page #  3557 

Price $7.94 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 250 psi CWP
  • Seat Material PTFE
  • Ball Material Brass
  • Temp. Range 0 Degrees to 160 Degrees F
  • Handle Type Lever
1PZB3
1/4"
Standard
FNPT x MNPT
450 psi CWP
Chrome-Plated Brass
-40 Degrees to 350 Degrees F
Interchangeable Wedge T-Style Lever
Nylon
Blowout Proof

$9.76 / each

Enter location to check availability
Catalog Page #  3574 

Price $9.76 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 450 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -40 Degrees to 350 Degrees F
  • Handle Type Interchangeable Wedge T-Style Lever
  • Handle Material Nylon
  • Stem Type Blowout Proof
CMV-33
3/8"
Full
FNPT X MNPT
450 psi CWP
150 psi WSP
PTFE
-20 Degrees to 370 Degrees F
Wedge
Polycarbonate
Blowout Proof

$9.02 / each

Enter location to check availability
Catalog Page #  3574 

Price $9.02 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Full
  • Connection Type FNPT X MNPT
  • Max. Pressure 450 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Seat Material PTFE
  • Ball Material PTFE
  • Temp. Range -20 Degrees to 370 Degrees F
  • Handle Type Wedge
  • Handle Material Polycarbonate
  • Stem Type Blowout Proof
1PZB4
3/8"
Standard
FNPT x MNPT
450 psi CWP
Chrome-Plated Brass
-40 Degrees to 350 Degrees F
Interchangeable Wedge T-Style Lever
Nylon
Blowout Proof

$9.76 / each

Enter location to check availability
Catalog Page #  3574 

Price $9.76 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Port Standard
  • Connection Type FNPT x MNPT
  • Max. Pressure 450 psi CWP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Brass
  • Temp. Range -40 Degrees to 350 Degrees F
  • Handle Type Interchangeable Wedge T-Style Lever
  • Handle Material Nylon
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More